Shop All Levers & Handles
J.W. Winco
WN300-KT-92-M10-16-SW Plastic Adjustable Lever
Mfr # 10N16F36K
Zoro # G4638675
$8.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 92 mm
- Thread Size M10
- Material Steel, Black Oxide
- Color Black
- Finish Thermoplastic
Product Information
- Brand J.W. Winco
- MFR # 10N16F36K
- Zoro # G4638675
- Country of Origin United States
- Category Levers & Handles
Dimensions
Length | 92 mm |
Thread Size | M10 |
Thread Length | 16 mm |
Details
Description
Made in the USA, WN 300 adjustable levers are the result of modern industrial design: glass fiber reinforced thermoplastic with molded-in stainless steel inlay. All such levers have proven to be ideal wherever parts have to be clamped in a confined space or in a particular lever position. The insert is connected to the lever via serrations that can easily be disengaged.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- K-TOOL INTERNATIONAL 1/2" Drive Impact Socket black oxide (KTI-38514)
- STAHLWILLE TOOLS Double ended ring Wrenchs i.TCS inlay No.TCS 20/8, 6X7-19X22MM 1/3-tray8-pcs. (96838192)
- WIDIA Thread Forming Tap, #5-40, Plug, Uncoated, 3 Flutes (17004)
- DRILL AMERICA m6x1 Carbon Steel Hex Die (DWTMHX6X1)
- J.W. WINCO GN565.1-26-132-BL Cabinet U-Handle (565.1-26-132-BL)
- J.W. WINCO GN563.2-80-M10-BL T-Handle Aluminum (10NCM3T)
- J.W. WINCO GN300-78-3/8X16 Adjustable Lever Steel (6TA03O)
- J.W. WINCO Cabinet U Handle, 204 mm Overall L (6333220)
- J.W. WINCO GN927-101-3/8X16-B-B Clamping Lever (6TST3K)
- J.W. WINCO GN798.5-KT-18 Retractable Handle (5NJ92)
- KIPP Adjustable Handle Size: 3, 3/8-16X30, Plastic, Black RAL 7021, Comp: Steel (K0269.3A41X30)
- J.W. Winco Levers & Handles