Shop All Levers & Handles
J.W. Winco
WN300.1-45-1/4X20-16 Plastic Adjustable Lever
Mfr # 3T16S33K
Zoro # G4633644
Sold in multiples of 2 for $14.78
$14.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 1.77 in
- Thread Size #10-32
- Material Stainless Steel, Matte
- Color Black
- Finish Thermoplastic
Product Information
- Brand J.W. Winco
- MFR # 3T16S33K
- Zoro # G4633644
- Country of Origin United States
- Category Levers & Handles
Dimensions
Length | 1.77 in |
Thread Size | #10-32 |
Thread Length | 0.47 in |
Details
Description
Made in the USA, WN 300.1 adjustable levers are the result of modern industrial design: glass fiber reinforced thermoplastic with molded-in stainless steel inlay. All such levers have proven to be ideal wherever parts have to be clamped in a confined space or in a particular lever position. The insert is connected to the lever via serrations that can easily be disengaged.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRESCENT H.K. PORTER Cutter Head Assembly For 2H007/2H013, #2 (0213C)
- PROTO 8 1/4 in Wire Stripper 22 to 10 AWG (J298)
- WESTWARD Pipe Tap, 1/8"-27, Taper, 4 Flutes, NPT (5TWT7)
- GREY PNEUMATIC 3/4" Drive Impact Socket Chrome plated (3080D)
- J.W. WINCO Cabinet U Handle, 204 mm Overall L (6333220)
- J.W. WINCO GN310-10-125-A-ZB Gear Lever Steel (310-10-125-A-ZB)
- J.W. WINCO GN300-92-1/2X13 Adjustable Lever Steel (8TA04K)
- J.W. WINCO GN565-26-M8-300-SW Cabinet U-Handle (26W300B79K)
- J.W. WINCO GN563.2-80-M10-BL T-Handle Aluminum (10NCM3T)
- J.W. WINCO GN300-63-3/8X16-20 Adjustable Lever Steel (6T20A02K)
- KIPP Adjustable Handle, Modern Design, Sz. 1, 10-32X20, Die Cast Zinc Black Satin, Comp: Steel (K0122.1A11X20)
- J.W. Winco Levers & Handles