Shop All Levers & Handles
J.W. Winco
WN300.1-45-M6-50 Plastic Adjustable Lever
Mfr # 6N50S33K
Zoro # G4636277
$9.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand J.W. Winco
- MFR # 6N50S33K
- Zoro # G4636277
- Country of Origin United States
- Category Levers & Handles
Description
Made in the USA, WN 300.1 adjustable levers are the result of modern industrial design: glass fiber reinforced thermoplastic with molded-in stainless steel inlay. All such levers have proven to be ideal wherever parts have to be clamped in a confined space or in a particular lever position. The insert is connected to the lever via serrations that can easily be disengaged.
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
- MILWAUKEE TOOL Extrme Thick Metal DP Cut Band Saw Blade (48-39-0603)
- BOSCH Hammer Masonry Drill, 1.25in, Carbide (HC5071)
- MIDWEST FASTENER 5mm Zinc Plated Steel Short Arm Hex Wrenches 6PK (62426)
- BONDHUS 5 Piece SAE L-Shape, Hex Key Set (BND15914)
- J.W. WINCO GN563.2-80-M10-BL T-Handle Aluminum (10NCM3T)
- J.W. WINCO GN310-12-100-A-3/8X16-ZB Gear Lever Steel (310-12-100-A-3/8X16-ZB)
- J.W. WINCO GN927-63-1/4X20-20-B-B Clamping Lever (3T20ST8K)
- J.W. WINCO GN300-63-3/8X16-20 Adjustable Lever Steel (6T20A02K)
- J.W. WINCO GN563.2-55-1/4X20-SW T-Handle Aluminum (563.2-55-1/4X20-SW)
- J.W. WINCO JW Winco GN728.5 225W120DAB Cabinet U-Handle (225W120DAB)
- KIPP Adjustable Handle, Size: 3 M08 Zinc, Black Satin, Comp: Steel (K0116.3081)
- J.W. Winco Hand Knobs and Wheels