
Wn717.10-.250-3/8X16-A-Ni Indexing Plunger
Mfr # 717.10-0.250-3/8X16-A-NI
Zoro # G811289288
product price:Â $5.49
/ea
Sold in multiples of 2 for $10.98
Key Features
Material
Stainless steel 303
Length
21.1mm
Shank Dia.
6.4mm
Thread Size
3/8X16"
Primary Application
Stubby hand retractable spring plungers WN 717.10 are ideal for indexing / locating pin applications with limited space.
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
717.10-0.250-3/8X16-A-NI
Zoro #
G811289288
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Length
21.1mm
Shank Dia.
6.4mm
Thread Size
3/8X16"
Shank Length
6.9mm
Details
Material
Stainless steel 303
Primary Application
Stubby hand retractable spring plungers WN 717.10 are ideal for indexing / locating pin applications with limited space.
Initial Spring Load
3.34 N
End Spring Load
13.34 N
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.