Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wn71752-B1/2-28-1/2X20-St Clevis Fork

  • Mfr # 71752-B1/2-28-1/2X20-ST

  • Zoro # G011288968


product price: $7.15
/ea
Sold in multiples of 2 for $14.30

Key Features

Material
Steel, zinc-plated
Length
72mm
Finish
Blue passivated finish
Primary Application
Clevis fork heads WN 71752 are mainly used with pneumatic or hydraulic cylinders.
Thread Size
1/2 x 20"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
71752-B1/2-28-1/2X20-ST
Zoro #
G011288968
UPC #
-
Country of Origin
Germany

Dimensions

Length
72mm
Thread Size
1/2 x 20"
Width
25mm
Bore Dia.
1/2 in
Fork Opening Width
13 mm
Fork Center Length
28 mm

Details

Material
Steel, zinc-plated
Finish
Blue passivated finish
Primary Application
Clevis fork heads WN 71752 are mainly used with pneumatic or hydraulic cylinders.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.