
Wn751-B5/16-16-5/16X24-B Fork Head Steel
Mfr # 751-B5/16-16-5/16X24-B-ST
Zoro # G911289386
product price: $4.45
/eaSold in multiples of 2 for $8.90
Key Features
Material
Steel zinc-plated
Length
42mm
Primary Application
Clevis fork joints WN 751 are mainly used with pneumatic or hydraulic cylinders. They consist of a clevis fork head and a pin with snap-on securing collar.
Thread Size
5/16 x 24"
Finish
Blue passivated finish
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
751-B5/16-16-5/16X24-B-ST
Zoro #
G911289386
UPC #
-
Country of Origin
Germany
Dimensions
Length
42mm
Thread Size
5/16 x 24"
Width
16mm
Fork Opening Width
8 mm
Fork Center Length
16 mm
Bore Dia.
5/16 in
Details
Material
Steel zinc-plated
Primary Application
Clevis fork joints WN 751 are mainly used with pneumatic or hydraulic cylinders. They consist of a clevis fork head and a pin with snap-on securing collar.
Finish
Blue passivated finish
Includes
Pin with snap-on securing collar
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.