Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wn751-B5/8-32-5/8X18L-B Fork Head Steel

  • Mfr # 751-B5/8-32-5/8X18L-B-ST

  • Zoro # G011289026


product price: $16.89
/ea

Key Features

Material
Steel zinc-plated
Length
83mm
Includes
Pin with snap-on securing collar
Thread Size
5/8 x 18L"
Primary Application
Clevis fork joints WN 751 are mainly used with pneumatic or hydraulic cylinders. They consist of a clevis fork head and a pin with snap-on securing collar.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
751-B5/8-32-5/8X18L-B-ST
Zoro #
G011289026
UPC #
-
Country of Origin
Germany

Dimensions

Length
83mm
Thread Size
5/8 x 18L"
Width
32mm
Bore Dia.
5/8 in
Fork Opening Width
16 mm
Fork Center Length
32 mm

Details

Material
Steel zinc-plated
Includes
Pin with snap-on securing collar
Primary Application
Clevis fork joints WN 751 are mainly used with pneumatic or hydraulic cylinders. They consist of a clevis fork head and a pin with snap-on securing collar.
Finish
Blue passivated finish

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.