Zoro Homepage

Insul-Tube 6'L, 1-3/8 Nom. I.D, 3/8 Wall Thickness

  • Mfr # 6RX038138

  • Zoro # G008662986


product price: $10.79
/ea
Sold in multiples of 28 for $302.12

Key Features

Length
6 in
Color
Black
Type
With Core
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6RX038138
Zoro #
G008662986
UPC #
841007111289
Country of Origin
United States

Dimensions

Length
6 in

Details

Color
Black
Type
With Core

Description

INSUL-TUBE is used to deter heat gain and prevent condensation or frost formation on refrigerant lines, cold water plumbing, and chilled water systems. It also retards heat flow for hot water plumbing, liquid heating, dual temperature piping, and many solar systems. Designed for the HVAC and Refrigeration industry. INSUL-TUBE is non-porous, non-fibrous and resists mold growth. An EPA registered antimicrobial agent is incorporated into the product providing additional protection against mold, fungal and bacterial growth. INSUL-TUBE Pipe Insulation is made from a UV resistant elastomeric blend. For moderate UV exposure, no additional protective coating is needed. However, for severe UV exposure rooftop applications or where optimum performance is required, 374 Protective Coating or approved jacketing or cladding should be used.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.