Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1-1/8" x 37/64" Elastomeric Elbow Pipe Fitting Insulation, 1" Wall

  • Mfr # 801-LRE-100118

  • Zoro # G3379957


product price: $8.19
/ea

Key Features

Insulation Body Material
NBR/PVC
Insulation Color
Black
Insulation Temp. Range
-297 Degrees F to 220 Degrees F
Fits Tube Size
1 1/8 in
For Fitting Shape
90 Degrees Elbow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
801-LRE-100118
Zoro #
G3379957
UPC #
000000125284
Country of Origin
Mexico

Dimensions

Fits Tube Size
1 1/8 in
Wall Thickness - Insulation
1 in
Length
37/64 in
Fits Pipe Size - Pipe Insulation
3/4 in
Wall Thickness
1 in
Width
2 1/8 in
For Iron Pipe Size
3/4"
Fits Pipe Size
3/4 in
For Pipe Size
3/4 in
Inside Diameter
1 1/8 in

Details

Insulation Body Material
NBR/PVC
Insulation Color
Black
Insulation Temp. Range
-297 Degrees F to 220 Degrees F
For Fitting Shape
90 Degrees Elbow
Item
Pipe Fitting Insulation
Standards
UL 94
For Use On
Ducts and Tanks, Piping
Color
Black
Material
NBR/PVC Based Elastomeric
Temp. Range
-297 Degrees to 220 Degrees F
For Tube O.D.
1-1/8"
Insulation Approx. R Value
7.1
For Fitting Type
90 Degrees Elbow
Insulation Nominal I.D.
1 1/8 in
Approx. R Value
7.1
Pipe Insulation Item
Pipe Fitting Insulation
For Tube I.D.
1 in
Green Certification or Other Recognition
GREENGUARD(R) Certified
Plenum Rating
Plenum Rated
Installation Style
Unslit
Flame Spread Index
25
R Value
7.1
Green Environmental Properties
GREENGUARD
Foam Cell Type
Closed
For Piping System
Air Conditioning, Chilled Water, Hot Water, Refrigeration
Flexibility
Flexible
Features
Designed to fit over Elbows with no additional Cutting or Molding
Form
90 Degrees Elbow
Minimum Operating Temperature
-297 Degrees F
Maximum Operating Temperature
220 Degrees F
Facing Material
Unfaced

Description

Pipe Fitting Insulation, Insulation Material Buna-N Rubber/PVC, Installation Style Unslit, Inside Diameter 1 1/8 in, Wall Thickness 1 in, Form 90 Degrees Elbow, Minimum Operating Temperature -297 Degrees F, Maximum Operating Temperature 220 Degrees F, R Value 7.1, Color Black, For Pipe Size 3/4 in, Flame Spread Index 25, Foam Cell Type Closed, Plenum Rating Plenum Rated, Flexibility Flexible, For Tube Outside Diameter 1 1/8 in, Resistance Properties Antimicrobial, Flame/Fire Retardant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.