Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1-3/8" x 43/64" Elastomeric Elbow Pipe Fitting Insulation, 1" Wall

  • Mfr # 801-LRE-100138

  • Zoro # G2633172


product price: $6.29
/ea

Key Features

Insulation Body Material
NBR/PVC
Insulation Color
Black
Insulation Temp. Range
-297 Degrees F to 220 Degrees F
Fits Tube Size
1 3/8 in
For Fitting Shape
90 Degrees Elbow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
801-LRE-100138
Zoro #
G2633172
UPC #
000000125291
Country of Origin
Mexico

Dimensions

Fits Tube Size
1 3/8 in
Wall Thickness - Insulation
1 in
Length
43/64 in
Fits Pipe Size - Pipe Insulation
1 in
For Iron Pipe Size
1"
Wall Thickness
1 in
Width
3 3/8 in
Fits Pipe Size
1 in
Inside Diameter
1 3/8 in
For Pipe Size
1 in

Details

Insulation Body Material
NBR/PVC
Insulation Color
Black
Insulation Temp. Range
-297 Degrees F to 220 Degrees F
For Fitting Shape
90 Degrees Elbow
Item
Pipe Fitting Insulation
Color
Black
Material
NBR/PVC Based Elastomeric
Pipe Insulation Item
Pipe Fitting Insulation
Standards
UL 94
For Tube I.D.
1 1/4 in
Insulation Nominal I.D.
1 3/8 in
For Fitting Type
90 Degrees Elbow
For Use On
Ducts and Tanks, Piping
Approx. R Value
7.2
Insulation Approx. R Value
7.2
For Tube O.D.
1-3/8"
Temp. Range
-297 Degrees to 220 Degrees F
Green Certification or Other Recognition
GREENGUARD(R) Certified
Installation Style
Unslit
For Piping System
Air Conditioning, Chilled Water, Hot Water, Refrigeration
Plenum Rating
Plenum Rated
Green Environmental Properties
GREENGUARD
Foam Cell Type
Closed
R Value
7.2
Flame Spread Index
25
Flexibility
Flexible
Features
Designed to fit over Elbows with no additional Cutting or Molding
Facing Material
Unfaced
Minimum Operating Temperature
-297 Degrees F
Form
90 Degrees Elbow
Maximum Operating Temperature
220 Degrees F

Description

Pipe Fitting Insulation, Insulation Material Buna-N Rubber/PVC, Installation Style Unslit, Inside Diameter 1 3/8 in, Wall Thickness 1 in, Form 90 Degrees Elbow, Minimum Operating Temperature -297 Degrees F, Maximum Operating Temperature 220 Degrees F, R Value 7.2, Color Black, For Pipe Size 1 in, Flame Spread Index 25, Foam Cell Type Closed, Plenum Rating Plenum Rated, Flexibility Flexible, For Tube Outside Diameter 1 3/8 in, Resistance Properties Antimicrobial, Flame/Fire Retardant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.