Zoro Homepage

Pipe Insulation, 1-3/8" OD, 6 ft. L, NBR/PVC Based Elastomeric, 1/2 in Wall

  • Mfr # 6RX048138

  • Zoro # G0917463


product price: $9.49
/ea

Key Features

Color
Black
Insulation Body Material
NBR/PVC
Insulation Max. Thickness
1/2"
Insulation Approx. R Value
2.9
Insulation Type
Unslit
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6RX048138
Zoro #
G0917463
UPC #
000000111126
Country of Origin
United States

Dimensions

Insulation Max. Thickness
1/2"
Wall Thickness
1/2 in
Fits Pipe Size - Pipe Insulation
1 in
Wall Thickness - Insulation
1/2 in
For Iron Pipe Size
1"
Fits Tube Size
1 3/8 in
Length
6 ft.
Insulation Length
6 ft
Fits Pipe Size
1 in
Inside Diameter
1 3/8 in
Overall Length
6 ft
For Copper Tube Size
1 3/8 in
For Pipe Size
1 in

Details

Color
Black
Insulation Body Material
NBR/PVC
Insulation Approx. R Value
2.9
Insulation Type
Unslit
Green Environmental Attribute
Product Contributes To Reducing Energy Consumption
Green Certification or Other Recognition
GREENGUARD Certified
For Tube O.D.
1-3/8"
Item
Pipe Insulation
Insulation Nominal I.D.
1 3/8 in
Standards
ASTM C 534 Type 1 Tubing; ASTM D 1056-00-2C1; New York City MEA 186-86-M Vol. IV; USDA Requirements, Meets requirements of ASTM C 411 (Test Method for Hot Surface performance of High Temperature Thermal Insulation); Meets requirements of UL 181 sections 11.0 and 16.0 (Mold Growth/Air Erosion), MIL-P-15280 For T (Tubing), UL 94-5V Flammability Classification (Recognition # E300774); ASTM E84 1-1/2 in 25/50 Tested according to UL 723 and NFPA 255; Complies with requirements of CAN/ULC S102-M88; FMRC 2006 Approval Guide Chapter 14 Pipe Insulation; NFPA No 101 Class A Rating; Meets requirements of NFPA 90A Sect 2.3.3 for Supplementary materials for Air Distribution Systems
Insulation Temp. Range
-297 Degrees F to 220 Degrees F
Approx. R Value
2.9
Pipe Insulation Item
Pipe Insulation
Material
NBR/PVC Based Elastomeric
Temp. Range
-297 Degrees to 220 Degrees F
Tube Style
Unslit
Installation Style
Unslit
Plenum Rating
Plenum Rated
Flame Spread Index
71
Foam Cell Type
Closed
Green Environmental Properties
No CFCs, Product Contributes to Reducing Energy Consumption
R Value
2.9
Flexibility
Flexible
Smoke Developed Index
96
Maximum Operating Temperature
220 Degrees F
Form
Tube
Minimum Operating Temperature
-297 Degrees F
For Environment
Submersible
Facing Material
Unfaced

Description

Pipe Insulation, Insulation Material Buna-N Rubber/PVC, Installation Style Unslit, Inside Diameter 1 3/8 in, Wall Thickness 1/2 in, Overall Length 6 ft, Minimum Operating Temperature -297 Degrees F, Maximum Operating Temperature 220 Degrees F, Facing Material Unfaced, Color Black, R Value 2.9, Form Tube, For Copper Tube Size 1 3/8 in, For Pipe Size 1 in, Flame Spread Index 71, Smoke Developed Index 96, Foam Cell Type Closed, Plenum Rating Plenum Rated, Flexibility Flexible

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.