Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pipe Insulation, 7/8" OD, 6 ft. L, NBR/PVC Based Elastomeric, 1/2 in Wall

  • Mfr # 6RXLO048078

  • Zoro # G1808366


product price: $9.99
/ea

Key Features

Wall Thickness
1/2 in
Length
6 ft.
For Iron Pipe Size
1/2"
Material
NBR/PVC Based Elastomeric
For Tube O.D.
7/8"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6RXLO048078
Zoro #
G1808366
UPC #
-
Country of Origin
Mexico

Dimensions

Wall Thickness
1/2 in
Length
6 ft.
For Iron Pipe Size
1/2"
Fits Pipe Size - Pipe Insulation
1/2 in
Insulation Length
6 ft
Wall Thickness - Insulation
1/2 in
Fits Tube Size
7/8 in
Fits Pipe Size
1/2 in
For Pipe Size
1/2 in
Inside Diameter
7/8 in
Overall Length
6 ft
For Copper Tube Size
7/8 in

Details

Material
NBR/PVC Based Elastomeric
For Tube O.D.
7/8"
Item
Pipe Insulation
Color
Black
Insulation Body Material
NBR/PVC
Insulation Type
Elastomeric
Insulation Temp. Range
-70 Degrees F to 220 Degrees F
Insulation Approx. K Value
0.23
Pipe Insulation Item
Pipe Insulation
Approx. R Value
3.2
Insulation Approx. R Value
3.2
Insulation Nominal I.D.
7/8 in
Approx. K Value
0.23
Temp. Range
-70 Degrees to 220 Degrees F
Features
Foam Material Comes with a Pressure-Sensitive Adhesive on the Seam
R Value
3.2
K Value
0.23 BTU
Installation Style
Slit with Adhesive and Flap
Foam Cell Type
Closed
Outdoor Weather Protection
Acrylic Adhesive
Plenum Rating
Plenum Rated
Flame Spread Index
103
For Piping System
Chilled Water, Hot Water, Liquid, Refrigeration, Solar Thermal
Tube Style
Slit
Flexibility
Flexible
Smoke Developed Index
128
Facing Material
Unfaced
Form
Tube
Minimum Operating Temperature
-70 Degrees F
Maximum Operating Temperature
220 Degrees F

Description

Pipe Insulation, Insulation Material Buna-N Rubber/PVC, Installation Style Slit with Adhesive and Flap, Inside Diameter 7/8 in, Wall Thickness 1/2 in, Overall Length 6 ft, Minimum Operating Temperature -70 Degrees F, Maximum Operating Temperature 220 Degrees F, Facing Material Unfaced, Color Black, R Value 3.2, Form Tube, For Copper Tube Size 7/8 in, For Pipe Size 1/2 in, Flame Spread Index 103, Smoke Developed Index 128, Foam Cell Type Closed, Plenum Rating Plenum Rated, Flexibility Flexible

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.