Pipe Insulation, 1-1/8" OD, 6 ft. L, NBR/PVC Based Elastomeric, 1/2 in Wall
Mfr # 6RXLO048278
Zoro # G1808296
product price: $20.89
/eaKey Features
Length
6 ft.
For Iron Pipe Size
2-1/2"
Material
NBR/PVC Based Elastomeric
For Tube O.D.
1-1/8"
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6RXLO048278
Zoro #
G1808296
UPC #
-
Country of Origin
Mexico
Dimensions
Wall Thickness
1/2 in
Length
6 ft.
For Iron Pipe Size
2-1/2"
Insulation Length
6 ft
Fits Pipe Size - Pipe Insulation
2 1/2 in
Wall Thickness - Insulation
1/2 in
Fits Tube Size
1 1/8 in
Fits Pipe Size
2 1/2 in
Overall Length
6 ft
Inside Diameter
2 7/8 in
For Pipe Size
2 1/2 in
Description
Pipe Insulation, Insulation Material Buna-N Rubber/PVC, Installation Style Slit with Adhesive and Flap, Inside Diameter 2 7/8 in, Wall Thickness 1/2 in, Overall Length 6 ft, Minimum Operating Temperature -70 Degrees F, Maximum Operating Temperature 220 Degrees F, Facing Material Unfaced, Color Black, R Value 3.1, Form Tube, For Pipe Size 2 1/2 in, Flame Spread Index 110, Smoke Developed Index 135, Foam Cell Type Closed, Plenum Rating Plenum Rated, Flexibility Flexible
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.