Pipe Insulation, 6 ft. L, NBR/PVC Based Elastomeric, 3/4 in Wall

  • Mfr # 6RX068278

  • Zoro # G1366145


product price:  $20.29
/ea

Key Features

Length
6 ft.
For Iron Pipe Size
2-1/2"
Material
NBR/PVC Based Elastomeric
Color
Black
Insulation Nominal I.D.
2 7/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
6RX068278
Zoro #
G1366145
UPC #
000000111553
Country of Origin
Mexico

Dimensions

Wall Thickness
3/4 in
Length
6 ft.
For Iron Pipe Size
2-1/2"
Wall Thickness - Insulation
3/4 in
Fits Pipe Size - Pipe Insulation
2 1/2 in
Insulation Max. Thickness
3/4"
Insulation Length
6 ft
Fits Pipe Size
2 1/2 in
Overall Length
6 ft
Inside Diameter
2 7/8 in
For Pipe Size
2 1/2 in

Details

Material
NBR/PVC Based Elastomeric
Item
Pipe Insulation
Color
Black
Insulation Nominal I.D.
2 7/8 in
Insulation Temp. Range
-297 Degrees F to 220 Degrees F
Pipe Insulation Item
Pipe Insulation
Insulation Body Material
NBR/PVC
Standards
ASTM C 534 Type 1 Tubing; ASTM D 1056-00-2C1; New York City MEA 186-86-M Vol. IV; USDA Requirements, Meets requirements of ASTM C 411 (Test Method for Hot Surface performance of High Temperature Thermal Insulation); Meets requirements of UL 181 sections 11.0 and 16.0 (Mold Growth/Air Erosion), MIL-P-15280 For T (Tubing), UL 94-5V Flammability Classification (Recognition # E300774); ASTM E84 1-1/2 in 25/50 Tested according to UL 723 and NFPA 255; Complies with requirements of CAN/ULC S102-M88; FMRC 2006 Approval Guide Chapter 14 Pipe Insulation; NFPA No 101 Class A Rating; Meets requirements of NFPA 90A Sect 2.3.3 for Supplementary materials for Air Distribution Systems
Green Environmental Attribute
Product Contributes To Reducing Energy Consumption
Insulation Type
Unslit
Temp. Range
-297 Degrees to 220 Degrees F
Approx. R Value
4.3
Green Certification or Other Recognition
GREENGUARD Certified
Insulation Approx. R Value
4.3
Installation Style
Unslit
Flexibility
Flexible
Smoke Developed Index
66
Foam Cell Type
Closed
Plenum Rating
Plenum Rated
R Value
4.3
Green Environmental Properties
No CFCs, Product Contributes to Reducing Energy Consumption
Tube Style
Unslit
Flame Spread Index
41
Facing Material
Unfaced
For Environment
Submersible
Form
Tube
Maximum Operating Temperature
220 Degrees F
Minimum Operating Temperature
-297 Degrees F

Description

Pipe Insulation, Insulation Material Buna-N Rubber/PVC, Installation Style Unslit, Inside Diameter 2 7/8 in, Wall Thickness 3/4 in, Overall Length 6 ft, Minimum Operating Temperature -297 Degrees F, Maximum Operating Temperature 220 Degrees F, Facing Material Unfaced, Color Black, R Value 4.3, Form Tube, For Pipe Size 2 1/2 in, Flame Spread Index 41, Smoke Developed Index 66, Foam Cell Type Closed, Plenum Rating Plenum Rated, Flexibility Flexible, For Tube Outside Diameter 2 7/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.