Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

2-7/8" x 1-5/64" Elastomeric Tee Pipe Fitting Insulation, 1/2" Wall

  • Mfr # 801-T-048278

  • Zoro # G3361102


product price: $12.59
/ea

Key Features

Insulation Body Material
NBR/PVC
Insulation Color
Black
Insulation Temp. Range
-297 Degrees F to 220 Degrees F
For Fitting Shape
Tee
Wall Thickness - Insulation
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
801-T-048278
Zoro #
G3361102
UPC #
000000127271
Country of Origin
Mexico

Dimensions

Wall Thickness - Insulation
1/2 in
Length
1 5/64 in
For Iron Pipe Size
2-1/2"
Width
3 7/8 in
Wall Thickness
1/2 in
Fits Pipe Size - Pipe Insulation
2 1/2 in
Fits Pipe Size
2 1/2 in
For Pipe Size
2 1/2 in
Inside Diameter
2 7/8 in

Details

Insulation Body Material
NBR/PVC
Insulation Color
Black
Insulation Temp. Range
-297 Degrees F to 220 Degrees F
For Fitting Shape
Tee
Item
Pipe Fitting Insulation
Insulation Nominal I.D.
2 7/8 in
Approx. R Value
3.2
Pipe Insulation Item
Pipe Fitting Insulation
Material
NBR/PVC Based Elastomeric
Temp. Range
-297 Degrees to 220 Degrees F
For Use On
Ducts and Tanks, Piping
Standards
UL 94
Color
Black
Insulation Approx. R Value
3.2
For Fitting Type
Tee
Green Certification or Other Recognition
GREENGUARD(R) Certified
Installation Style
Unslit
Flexibility
Flexible
Flame Spread Index
25
Foam Cell Type
Closed
R Value
3.2
For Piping System
Air Conditioning, Chilled Water, Hot Water, Refrigeration
Plenum Rating
Plenum Rated
Green Environmental Properties
GREENGUARD
Form
Tee
Maximum Operating Temperature
220 Degrees F
Minimum Operating Temperature
-297 Degrees F
Facing Material
Unfaced
Features
Prefabricated and designed to fit over Tees with no additional Cutting or Molding

Description

Pipe Fitting Insulation, Insulation Material Buna-N Rubber/PVC, Installation Style Unslit, Inside Diameter 2 7/8 in, Wall Thickness 1/2 in, Form Tee, Minimum Operating Temperature -297 Degrees F, Maximum Operating Temperature 220 Degrees F, R Value 3.2, Color Black, For Pipe Size 2 1/2 in, Flame Spread Index 25, Foam Cell Type Closed, Plenum Rating Plenum Rated, Flexibility Flexible, For Tube Outside Diameter 2 7/8 in, Resistance Properties Antimicrobial, Flame/Fire Retardant, Standards UL 94

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.