Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pipe Insulation Tape, 30 ft Overall Lg, 2 in Overall Wd, 130 mil Thick, Cork, Black

  • Mfr # 800-TAPE-CRK

  • Zoro # G3112901


product price: $10.79
/ea

Key Features

Length
30 ft
Width
2 in
Color
Black
Material
Cork/Rubber
Temp. Range
-20 Degrees to 190 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
800-TAPE-CRK
Zoro #
G3112901
UPC #
-
Country of Origin
United States

Dimensions

Length
30 ft
Width
2 in
Thickness
130 mil
Overall Width
2 in
Overall Length
30 ft

Details

Item
Pipe Insulation Tape
Color
Black
Material
Cork/Rubber
Temp. Range
-20 Degrees to 190 Degrees F
Standards
ASTM C117, ASTM C771, ASTM C987, ASTM D1056, ASTM D71, ASTM E96
For Use On
Short Pipe Runs
Includes
Pressure Sensitive Adhesive
For Piping System
Air Conditioning, Refrigeration
Elongation
50 %
Water Vapor Absorption
0.0002%
Peel Off Force
30 N
Adhesive Material
Rubber
For Location
Indoor
Water Vapor Permeability
Less Than 0.21 perm
For Environment
Non-Dusting
Tensile Strength
12 lb/in
Maximum Operating Temperature
190 Degrees F
Minimum Operating Temperature
-20 Degrees F
Backing Material
Cork
Resistance Properties
Ozone-Resistant

Description

Pipe Insulation Tape, Backing Material Cork, Overall Length 30 ft, Overall Width 2 in, Thickness 130 mil, Color Black, Minimum Operating Temperature -20 Degrees F, Maximum Operating Temperature 190 Degrees F, Standards ASTM C177, ASTM C771, ASTM C987, ASTM D1056, ASTM D71, ASTM E96, Adhesive Material Rubber, For Location Indoor, For Use On Short Pipe Runs, Resistance Properties Ozone-Resistant, Elongation 50 Percent, For Environment Non-Dusting, For Piping System Air Conditioning, Refrigeration

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.