Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

2" x 53/64" Elastomeric Tee Pipe Fitting Insulation, 1/2" Wall

  • Mfr # 801-T-048200

  • Zoro # G2836872


product price: $6.39
/ea

Key Features

Insulation Body Material
NBR/PVC
Insulation Color
Black
Insulation Temp. Range
-297 Degrees F to 220 Degrees F
For Fitting Shape
Tee
Wall Thickness - Insulation
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
801-T-048200
Zoro #
G2836872
UPC #
000000127233
Country of Origin
Mexico

Dimensions

Wall Thickness - Insulation
1/2 in
For Iron Pipe Size
1-1/2"
Width
3 in
Wall Thickness
1/2 in
Length
53/64 in
Fits Pipe Size - Pipe Insulation
1 1/2 in
Fits Pipe Size
1 1/2 in
For Pipe Size
1 1/2 in
Inside Diameter
2 in

Details

Insulation Body Material
NBR/PVC
Insulation Color
Black
Insulation Temp. Range
-297 Degrees F to 220 Degrees F
For Fitting Shape
Tee
Item
Pipe Fitting Insulation
Color
Black
Insulation Approx. R Value
3.0
Material
NBR/PVC Based Elastomeric
Approx. R Value
3
For Use On
Ducts and Tanks, Piping
Pipe Insulation Item
Pipe Fitting Insulation
For Fitting Type
Tee
Insulation Nominal I.D.
2 in
Standards
UL 94
Temp. Range
-297 Degrees to 220 Degrees F
Green Certification or Other Recognition
GREENGUARD(R) Certified
For Piping System
Air Conditioning, Chilled Water, Hot Water, Refrigeration
Installation Style
Unslit
Green Environmental Properties
GREENGUARD
R Value
3
Plenum Rating
Plenum Rated
Flame Spread Index
25
Flexibility
Flexible
Foam Cell Type
Closed
Form
Tee
Minimum Operating Temperature
-297 Degrees F
Features
Prefabricated and designed to fit over Tees with no additional Cutting or Molding
Maximum Operating Temperature
220 Degrees F
Facing Material
Unfaced

Description

Pipe Fitting Insulation, Insulation Material Buna-N Rubber/PVC, Installation Style Unslit, Inside Diameter 2 in, Wall Thickness 1/2 in, Form Tee, Minimum Operating Temperature -297 Degrees F, Maximum Operating Temperature 220 Degrees F, R Value 3, Color Black, For Pipe Size 1 1/2 in, Flame Spread Index 25, Foam Cell Type Closed, Plenum Rating Plenum Rated, Flexibility Flexible, For Tube Outside Diameter 2 in, Resistance Properties Antimicrobial, Flame/Fire Retardant, Standards UL 94

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.