Pipe Insulation, 4-1/8" OD, 6 ft. L, NBR/PVC Based Elastomeric, 1 in Wall
Mfr # 6RXLO100418
Zoro # G1808619
product price: $66.89
/eaKey Features
Fits Tube Size
4 1/8 in
Material
NBR/PVC Based Elastomeric
Insulation Length
6 ft
Insulation Approx. K Value
0.23
Pipe Insulation Item
Pipe Insulation
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6RXLO100418
Zoro #
G1808619
UPC #
-
Country of Origin
Mexico
Dimensions
Fits Tube Size
4 1/8 in
Insulation Length
6 ft
For Iron Pipe Size
3-1/2"
Wall Thickness
1 in
Fits Pipe Size - Pipe Insulation
3 1/2 in
Length
6 ft.
Wall Thickness - Insulation
1 in
Fits Pipe Size
3 1/2 in
For Pipe Size
3 1/2 in
For Copper Tube Size
4 1/8 in
Inside Diameter
4 1/8 in
Overall Length
6 ft
Description
Pipe Insulation, Insulation Material Buna-N Rubber/PVC, Installation Style Slit with Adhesive and Flap, Inside Diameter 4 1/8 in, Wall Thickness 1 in, Overall Length 6 ft, Minimum Operating Temperature -70 Degrees F, Maximum Operating Temperature 220 Degrees F, Facing Material Unfaced, Color Black, R Value 6, Form Tube, For Copper Tube Size 4 1/8 in, For Pipe Size 3 1/2 in, Flame Spread Index 78, Smoke Developed Index 103, Foam Cell Type Closed, Plenum Rating Plenum Rated, Flexibility Flexible
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.