Pipe Insulation, 1-1/8" OD, 6 ft. L, NBR/PVC Based Elastomeric, 1 in Wall
Mfr # 6RX100118
Zoro # G2567442
product price: $19.39
/eaKey Features
Length
6 ft.
For Iron Pipe Size
3/4"
Material
NBR/PVC Based Elastomeric
For Tube O.D.
1-1/8"
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6RX100118
Zoro #
G2567442
UPC #
000000111812
Country of Origin
United States
Dimensions
Wall Thickness
1 in
Length
6 ft.
For Iron Pipe Size
3/4"
Wall Thickness - Insulation
1 in
Fits Tube Size
1 1/8 in
Insulation Length
6 ft
Fits Pipe Size - Pipe Insulation
3/4 in
Insulation Max. Thickness
1"
Fits Pipe Size
3/4 in
For Pipe Size
3/4 in
Overall Length
6 ft
For Copper Tube Size
1 1/8 in
Inside Diameter
1 1/8 in
Description
Pipe Insulation, Insulation Material Buna-N Rubber/PVC, Installation Style Unslit, Inside Diameter 1 1/8 in, Wall Thickness 1 in, Overall Length 6 ft, Minimum Operating Temperature -297 Degrees F, Maximum Operating Temperature 220 Degrees F, Facing Material Unfaced, Color Black, R Value 6.6, Form Tube, For Copper Tube Size 1 1/8 in, For Pipe Size 3/4 in, Flame Spread Index 50, Smoke Developed Index 75, Foam Cell Type Closed, Plenum Rating Plenum Rated, Flexibility Flexible
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.