Pipe Insulation Tube, 1-1/8" OD, 6 ft. L, Halogen-Free Elastomeric, 3/4 in Wall

  • Mfr # 6RHFN068118

  • Zoro # G2391286


product price:  $16.49
/ea

Key Features

Wall Thickness
3/4 in
Length
6 ft.
For Iron Pipe Size
3/4"
Material
Halogen-Free Elastomeric
For Tube O.D.
1-1/8"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
6RHFN068118
Zoro #
G2391286
UPC #
0841007103482
Country of Origin
United States

Dimensions

Wall Thickness
3/4 in
Length
6 ft.
For Iron Pipe Size
3/4"
Fits Tube Size
1 1/8 in
Insulation Length
6 ft
Fits Pipe Size - Pipe Insulation
3/4 in
Wall Thickness - Insulation
3/4 in
Fits Pipe Size
3/4 in
Overall Length
6 ft
For Copper Tube Size
1 in
For Pipe Size
3/4 in
Inside Diameter
1 1/8 in

Details

Material
Halogen-Free Elastomeric
For Tube O.D.
1-1/8"
Item
Pipe Insulation Tube
Color
Green
Insulation Nominal I.D.
1 1/8 in
Insulation Body Material
Halogen-Free NBR
Insulation Temp. Range
-297 Degrees F to 250 Degrees F
Temp. Range
-297 Degrees to 250 Degrees F
Insulation Type
Unslit
Approx. R Value
5.5
Standards
IMO And Solas
Insulation Approx. R Value
5.5
Pipe Insulation Item
Pipe Insulation
Installation Style
Unslit
Tube Style
Unslit
Green Environmental Properties
Halogen Free
Smoke Developed Index
50
For Piping System
Air Conditioning, Chilled Water, Hot Water, Refrigeration
Plenum Rating
Plenum Rated
Flame Spread Index
25
Foam Cell Type
Closed
Flexibility
Flexible
R Value
4.7
Form
Tube
Facing Material
Unfaced
Maximum Operating Temperature
250 Degrees F
Minimum Operating Temperature
-40 Degrees F

Description

Pipe Insulation Tube, Insulation Material Buna-N Rubber, Installation Style Unslit, Inside Diameter 1 1/8 in, Wall Thickness 3/4 in, Overall Length 6 ft, Minimum Operating Temperature -40 Degrees F, Maximum Operating Temperature 250 Degrees F, Facing Material Unfaced, Color Green, R Value 4.7, Form Tube, For Copper Tube Size 1 in, For Pipe Size 3/4 in, Flame Spread Index 25, Smoke Developed Index 50, Foam Cell Type Closed, Plenum Rating Plenum Rated, Flexibility Flexible

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.