Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Insul-Lock Self Seal 6'L, 1-1/8 Nom. I.D, 1/2 Wall Thickness

  • Mfr # 6RXL048118

  • Zoro # G808620766


product price: $19.69
/ea

Key Features

Length
6 in
Color
Black
Type
With Core
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6RXL048118
Zoro #
G808620766
UPC #
841007117298
Country of Origin
United States

Dimensions

Length
6 in

Details

Color
Black
Type
With Core

Description

This superior closed cell insulation is designed to prevent heat flow and prevent condensation when properly installed. INSUL-LOCK Seam-Seal pipe insulation is pre-slit with a factory applied specially formulated bonding adhesive applied to both seam surfaces and comes with convenient built-in release liners which allow for easy installation. Ideal for applications such as refrigerant lines, cold water plumbing, roof drains and chilled water systems. INSUL-LOCK Seam-Seal pipe insulation is made from a UV resistant elastomeric blend. For moderate UV exposure, no additional protective coating needed. However, for severe UV exposure rooftop applications or where optimum performance is required, 374 Protective Coating or approved jacketing or cladding should be used.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.