Insulation Sheet, Halogen-Free NBR, 36 in x 48 in, 3/4 in Wall, Green

  • Mfr # 6RSHF3X4068

  • Zoro # G2763521


product price:  $76.76
/ea
Free Shipping & Returns

Key Features

Insulation Body Material
Halogen-Free NBR
Wall Thickness - Insulation
3/4 in
Insulation Sheet Size
36 in x 48 in
Insulation Temp. Range
-297 Degrees F to 250 Degrees F
Insulation Approx. R Value
3.0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
6RSHF3X4068
Zoro #
G2763521
UPC #
000000102650
Country of Origin
United States

Dimensions

Wall Thickness - Insulation
3/4 in
Insulation Sheet Size
36 in x 48 in
Sheet Size
36" x 48"
Thickness
3/4 in
Overall Width
36 in
Overall Length
4 ft
Width
36 in

Details

Insulation Body Material
Halogen-Free NBR
Insulation Temp. Range
-297 Degrees F to 250 Degrees F
Insulation Approx. R Value
3.0
Color
Green
Pipe Insulation Item
Insulation Sheet
Item
Insulation Sheet
Approx. R Value
3
For Use On
Ducts, Piping, Tanks
Temp. Range
-297 Degrees to 250 Degrees F
Standards
IMO, Solas
Material
Halogen-Free NBR Based Elastomeric
Self-Adhesive Backing
No
Water Vapor Permeability
0.1 perm-in
Foam Cell Type
Closed
Market
Industrial
For Piping System
Chemical, Solvent
Sound Transmission Class
13
Flexibility
Flexible
Green Environmental Properties
Fibers, Formaldehyde, HCFCs, HFCs, No CFCs, PBDEs
Smoke Developed Index
50
For Location
Outdoor
R Value
3
Density
3 to 6 lb/cu ft
Flame Spread Index
25
Sealing Method
Contact Adhesive
Plenum Rating
Plenum Rated
Resistance Properties
UV-Resistant
Maximum Operating Temperature
250 Degrees F
Form
Sheet
Minimum Operating Temperature
-297 Degrees F
Facing Material
Unfaced
For Environment
Buried

Description

Insulation Sheet, Insulation Material Buna-N Rubber, Insulation Color Green, Overall Length 4 ft, Overall Width 36 in, Thickness 3/4 in, Minimum Operating Temperature -297 Degrees F, Backing Type Adhesive, Maximum Operating Temperature 250 Degrees F, Facing Material Unfaced, R Value 3, Form Sheet, Flame Spread Index 25, Smoke Developed Index 50, Foam Cell Type Closed, Plenum Rating Plenum Rated, Flexibility Flexible

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.