Insulation Sheet, NBR/PVC, 36 in x 48 in, 3/4 in Wall, Black

  • Mfr # 6RSXG3X4068

  • Zoro # G3038786


product price:  $46.99
/ea

Key Features

Insulation Body Material
NBR/PVC
Wall Thickness - Insulation
3/4 in
Insulation Sheet Size
36 in x 48 in
Insulation Temp. Range
-297 Degrees F to 220 Degrees F
Insulation Approx. R Value
3.0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6RSXG3X4068
Zoro #
G3038786
UPC #
000000107044
Country of Origin
Mexico

Dimensions

Wall Thickness - Insulation
3/4 in
Insulation Sheet Size
36 in x 48 in
Thickness
3/4 in
Sheet Size
36" x 48"
Overall Width
36 in
Overall Length
4 ft
Width
36 in

Details

Insulation Body Material
NBR/PVC
Insulation Temp. Range
-297 Degrees F to 220 Degrees F
Insulation Approx. R Value
3.0
Color
Black
Pipe Insulation Item
Insulation Sheet
Item
Insulation Sheet
Standards
FM, Greenguard, UL 94
Material
NBR/PVC Based Elastomeric
Approx. R Value
3
Includes
PSA Backing
Temp. Range
-297 Degrees to 220 Degrees F
For Use On
Ducts, Tanks, Vessels
Green Certification or Other Recognition
GREENGUARD(R) Certified
Water Vapor Absorption
0%
For Location
Outdoor
Green Environmental Properties
Fibers, Formaldehyde, HCFCs, HFCs, No CFCs, PBDEs
Self-Adhesive Backing
Yes
Flexibility
Flexible
Smoke Developed Index
50
Flame Spread Index
25
Plenum Rating
Plenum Rated
Foam Cell Type
Closed
Density
3 to 6 lb/cu ft
For Piping System
Chemical, Oil, Solvent
Sealing Method
Contact Adhesive
Market
Industrial
Water Vapor Permeability
Less Than 0.01 perm-in Dry Cup
R Value
3
Sound Transmission Class
13
For Environment
High Humidity
Facing Material
Unfaced
Form
Sheet
Maximum Operating Temperature
200 Degrees F
Resistance Properties
UV-Resistant
Minimum Operating Temperature
-40 Degrees F

Description

Insulation Sheet, Insulation Material Buna-N Rubber/PVC, Insulation Color Black, Overall Length 4 ft, Overall Width 36 in, Thickness 3/4 in, Minimum Operating Temperature -40 Degrees F, Backing Type Adhesive, Maximum Operating Temperature 200 Degrees F, Facing Material Unfaced, R Value 3, Form Sheet, Flame Spread Index 25, Smoke Developed Index 50, Foam Cell Type Closed, Plenum Rating Plenum Rated, Flexibility Flexible

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.