Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Insulation Sheet, NBR/PVC, 36 in x 48 in, 1 in Wall, Black

  • Mfr # 6RSXG3X4100

  • Zoro # G2407081


product price: $82.99
/ea
Free Shipping & Returns

Key Features

Insulation Body Material
NBR/PVC
Wall Thickness - Insulation
1 in
Insulation Sheet Size
36 in x 48 in
Insulation Temp. Range
-297 Degrees F to 220 Degrees F
Insulation Approx. R Value
4.0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6RSXG3X4100
Zoro #
G2407081
UPC #
000000107051
Country of Origin
Mexico

Dimensions

Wall Thickness - Insulation
1 in
Insulation Sheet Size
36 in x 48 in
Sheet Size
36" x 48"
Thickness
1 in
Overall Length
4 ft
Overall Width
36 in
Width
36 in

Details

Insulation Body Material
NBR/PVC
Insulation Temp. Range
-297 Degrees F to 220 Degrees F
Insulation Approx. R Value
4.0
Color
Black
Pipe Insulation Item
Insulation Sheet
Item
Insulation Sheet
Includes
PSA Backing
For Use On
Ducts, Tanks, Vessels
Material
NBR/PVC Based Elastomeric
Standards
FM, Greenguard, UL 94
Approx. R Value
4
Temp. Range
-297 Degrees to 220 Degrees F
Green Certification or Other Recognition
GREENGUARD(R) Certified
Smoke Developed Index
50
For Piping System
Chemical, Oil, Solvent
Flexibility
Flexible
Density
3 to 6 lb/cu ft
Sound Transmission Class
13
Green Environmental Properties
Fibers, Formaldehyde, HCFCs, HFCs, No CFCs, PBDEs
For Location
Outdoor
Foam Cell Type
Closed
Water Vapor Absorption
0%
Flame Spread Index
25
Self-Adhesive Backing
Yes
Sealing Method
Contact Adhesive
Market
Industrial
R Value
4
Plenum Rating
Plenum Rated
Water Vapor Permeability
Less Than 0.01 perm-in Dry Cup
Form
Sheet
Maximum Operating Temperature
200 Degrees F
Resistance Properties
UV-Resistant
Minimum Operating Temperature
-40 Degrees F
For Environment
High Humidity
Facing Material
Unfaced

Description

Insulation Sheet, Insulation Material Buna-N Rubber/PVC, Insulation Color Black, Overall Length 4 ft, Overall Width 36 in, Thickness 1 in, Minimum Operating Temperature -40 Degrees F, Backing Type Adhesive, Maximum Operating Temperature 200 Degrees F, Facing Material Unfaced, R Value 4, Form Sheet, Flame Spread Index 25, Smoke Developed Index 50, Foam Cell Type Closed, Plenum Rating Plenum Rated, Flexibility Flexible

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.