InsulLock Self Seal 6'L, 1 Wall Thickness, 138 Nom ID

  • Mfr # 6RXLO100138
  • Zoro # G702695921
product price: 
$
68.99
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
6RXLO100138
Zoro #
G702695921
UPC #
841007117731
Country of Origin
China

Description

INSUL-LOCK® SELF SEAL 6'L, 1-3/8" NOM. I.D, 1" WALL THICKNESS THIS SUPERIOR CLOSED CELL INSULATION IS DESIGNED TO RETARD HEAT FLOW AND PREVENT CONDENSATION WHEN PROPERLY INSTALLED. INSUL-LOCK® SEAM-SEAL PIPE INSULATION IS PRE-SLIT WITH A FACTORY APPLIED SPECIALLY FORMULATED BONDING ADHESIVE APPLIED TO BOTH SEAM SURFACES AND COMES WITH CONVENIENT BUILT-IN RELEASE LINERS WHICH ALLOW FOR EASY INSTALLATION. IDEAL FOR APPLICATIONS SUCH AS REFRIGERANT LINES, COLD WATER PLUMBING, ROOF DRAINS AND CHILLED WATER SYSTEMS. INSUL-LOCK® SEAM-SEAL PIPE INSULATION IS MADE FROM A UV RESISTANT ELASTOMERIC BLEND. FOR MODERATE UV EXPOSURE, NO ADDITIONAL PROTECTIVE COATING NEEDED. HOWEVER, FOR SEVERE UV EXPOSURE (ROOFTOP APPLICATIONS) OR WHERE OPTIMUM PERFORMANCE IS REQUIRED, 374 PROTECTIVE COATING OR APPROVED JACKETING OR CLADDING SHOULD BE USED. SPECIFICATION COMPLIANCEASTM C 534 TYPE 1 (TUBING), GRADE 1 ASTM D 1056-00-2C1 NEW YORK CITY MEA 186-86-M VOL. IV USDA REQUIREMENTS. UL 94-5V FLAMMABILITY CLASSIFICATION (RECOGNITION NO. E300774) ASTM E 84 1-1/2" 25/50-TESTED ACCORDING TO UL 723 AND NFPA 255 COMPLIES WITH REQUIREMENTS OF CAN/ULC S102-03. FMRC APPROVAL GUIDE CHAPTER 14 PIPE INSULATION. MEETS REQUIREMENTS OF NFPA 90A SECT. 2.3.3 FOR SUPPLEMENTARY MATERIALS FOR AIR DISTRIBUTION SYSTEMS. MEETS REQUIREMENTS OF ASTM C 411 (TEST METHOD FOR HOT SURFACE PERFORMANCE OF HIGH TEMPERATURE THERMAL INSULATION). MEETS REQUIREMENTS OF UL 181 SECTIONS 11.0 AND 16.0 (MOLD GROWTH/AIR EROSION). SOLD IN PACKAGE QUANTITY OF 10, PRICED EACH.

Ratings & reviews