Shop K-FLEX USA
See all product information
Create Account
Pipe Insulation, Black, 2,184.5 cm L
- Mfr # 6RSRX048070
- Zoro # G523353178
product price:Â
$
912.99
/ea
Free Shipping & Returns
Key Features
Plenum Rating
Plenum Rated
Self-Adhesive Backing
No
Flexibility
Flexible
R Value
2
Water Vapor Permeability
Less Than 0.05 perm-in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 6RSRX048070
- Zoro #
- G523353178
- UPC #
- 841007137753
- Country of Origin
- Mexico
Details
- Plenum Rating
- Plenum Rated
- Self-Adhesive Backing
- No
- Flexibility
- Flexible
- R Value
- 2
- Water Vapor Permeability
- Less Than 0.05 perm-in
- Item
- Oil-Resistant Buna-N Foam Rubber Insulation
- Flame Spread Index
- 25
- Smoke Developed Index
- 50
Description
Oil-Resistant Buna-N Foam Rubber Insulation, Insulation Material Buna-N Rubber/PVC, Insulation Color Black, Overall Length 72 ft, Overall Width 4 ft, Thickness 1/2 in, Minimum Operating Temperature -70 Degrees F, Backing Type Plain, Maximum Operating Temperature 220 Degrees F, R Value 2, Form Sheet, Flame Spread Index 25, Smoke Developed Index 50, Plenum Rating Plenum Rated, Flexibility Flexible
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.