Zoro Homepage

Pipe Fitting Insulation, Buna-N Rubber

  • Mfr # 801-LRE-048048

  • Zoro # G211677647


product price: $3.59
/ea

Key Features

Wall Thickness
1/2 in
Color
Black
Plenum Rating
Plenum Rated
R Value
3.4
Flame Spread Index
25
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
801-LRE-048048
Zoro #
G211677647
UPC #
0841007131379
Country of Origin
Multiple

Dimensions

Wall Thickness
1/2 in
For Pipe Size
1/4 in
Inside Diameter
1/2 in
For Copper Tube Size
3/8 in

Details

Item
Pipe Fitting Insulation
Color
Black
Plenum Rating
Plenum Rated
R Value
3.4
Flame Spread Index
25
Flexibility
Flexible
Installation Style
Unslit
Foam Cell Type
Closed
Minimum Operating Temperature
-40 Degrees F
Maximum Operating Temperature
220 Degrees F
Form
90 Degrees Elbow

Description

Pipe Fitting Insulation, Insulation Material Buna-N Rubber, Installation Style Unslit, Inside Diameter 1/2 in, Wall Thickness 1/2 in, Form 90 Degrees Elbow, Minimum Operating Temperature -40 Degrees F, For Copper Tube Size 3/8 in, Maximum Operating Temperature 220 Degrees F, R Value 3.4, Color Black, For Pipe Size 1/4 in, Flame Spread Index 25, Foam Cell Type Closed, Plenum Rating Plenum Rated, Flexibility Flexible, For Tube Outside Diameter 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.