Pipe Fitting Insulation, Buna-N Rubber
Mfr # 801-T-100348
Zoro # G011677687
product price: $20.49
/eaKey Features
Color
Black
Wall Thickness
1 in
Flame Spread Index
25
R Value
6.1
Plenum Rating
Plenum Rated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
801-T-100348
Zoro #
G011677687
UPC #
0841007135827
Country of Origin
Multiple
Dimensions
Wall Thickness
1 in
For Pipe Size
3 in
Inside Diameter
3 1/2 in
Details
Item
Pipe Fitting Insulation
Color
Black
Flame Spread Index
25
R Value
6.1
Plenum Rating
Plenum Rated
Foam Cell Type
Closed
Installation Style
Unslit
Flexibility
Flexible
Form
Tee
Maximum Operating Temperature
220 Degrees F
Minimum Operating Temperature
-40 Degrees F
Description
Pipe Fitting Insulation, Insulation Material Buna-N Rubber, Installation Style Unslit, Inside Diameter 3 1/2 in, Wall Thickness 1 in, Form Tee, Minimum Operating Temperature -40 Degrees F, Maximum Operating Temperature 220 Degrees F, R Value 6.1, Color Black, For Pipe Size 3 in, Flame Spread Index 25, Foam Cell Type Closed, Plenum Rating Plenum Rated, Flexibility Flexible, For Tube Outside Diameter 3 1/2 in, Resistance Properties Moisture-Resistant, Mold/Mildew-Resistant, Oil-Resistant
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.