Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pipe Insulation, 2-1/8" OD, 6 ft. L, NBR/PVC Based Elastomeric, 1/2 in Wall

  • Mfr # 6RX048218

  • Zoro # G3099022


product price: $9.19
/ea

Key Features

Length
6 ft.
Temp. Range
-297 Degrees to 220 Degrees F
Insulation Temp. Range
-297 Degrees F to 220 Degrees F
Insulation Type
Unslit
For Iron Pipe Size
2-1/8"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6RX048218
Zoro #
G3099022
UPC #
000000111171
Country of Origin
Mexico

Dimensions

Length
6 ft.
For Iron Pipe Size
2-1/8"
Wall Thickness
1/2 in
Insulation Length
6 ft
Wall Thickness - Insulation
1/2 in
Fits Tube Size
2 1/8 in
Insulation Max. Thickness
1/2"
For Copper Tube Size
2 1/8 in
Inside Diameter
2 1/8 in
Overall Length
6 ft

Details

Temp. Range
-297 Degrees to 220 Degrees F
Insulation Temp. Range
-297 Degrees F to 220 Degrees F
Insulation Type
Unslit
Insulation Nominal I.D.
2 1/8 in
Green Certification or Other Recognition
GREENGUARD Certified
Material
NBR/PVC Based Elastomeric
Green Environmental Attribute
Product Contributes To Reducing Energy Consumption
Approx. R Value
2.8
Standards
ASTM C 534 Type 1 Tubing; ASTM D 1056-00-2C1; New York City MEA 186-86-M Vol. IV; USDA Requirements, Meets requirements of ASTM C 411 (Test Method for Hot Surface performance of High Temperature Thermal Insulation); Meets requirements of UL 181 sections 11.0 and 16.0 (Mold Growth/Air Erosion), MIL-P-15280 For T (Tubing), UL 94-5V Flammability Classification (Recognition # E300774); ASTM E84 1-1/2 in 25/50 Tested according to UL 723 and NFPA 255; Complies with requirements of CAN/ULC S102-M88; FMRC 2006 Approval Guide Chapter 14 Pipe Insulation; NFPA No 101 Class A Rating; Meets requirements of NFPA 90A Sect 2.3.3 for Supplementary materials for Air Distribution Systems
Insulation Approx. R Value
2.8
For Tube O.D.
2-1/8"
Insulation Body Material
NBR/PVC
Color
Black
Pipe Insulation Item
Pipe Insulation
Item
Pipe Insulation
Installation Style
Unslit
Plenum Rating
Plenum Rated
Flexibility
Flexible
Smoke Developed Index
52
Green Environmental Properties
No CFCs, Product Contributes to Reducing Energy Consumption
Tube Style
Unslit
Flame Spread Index
27
Foam Cell Type
Closed
R Value
2.8
Form
Tube
For Environment
Submersible
Maximum Operating Temperature
220 Degrees F
Minimum Operating Temperature
-297 Degrees F
Facing Material
Unfaced

Description

Pipe Insulation, Insulation Material Buna-N Rubber/PVC, Installation Style Unslit, Inside Diameter 2 1/8 in, Wall Thickness 1/2 in, Overall Length 6 ft, Minimum Operating Temperature -297 Degrees F, Maximum Operating Temperature 220 Degrees F, Facing Material Unfaced, Color Black, R Value 2.8, Form Tube, For Copper Tube Size 2 1/8 in, Flame Spread Index 27, Smoke Developed Index 52, Foam Cell Type Closed, Plenum Rating Plenum Rated, Flexibility Flexible, For Tube Outside Diameter 2 1/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.