Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pipe Insulation, 3-1/2" OD, 6 ft. L, NBR/PVC Based Elastomeric, 1 in Wall

  • Mfr # 6RXLO100348

  • Zoro # G1808375


product price: $74.49
/ea

Key Features

Length
6 ft.
For Iron Pipe Size
3"
Material
NBR/PVC Based Elastomeric
For Tube O.D.
3-1/2"
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6RXLO100348
Zoro #
G1808375
UPC #
-
Country of Origin
Mexico

Dimensions

Wall Thickness
1 in
Length
6 ft.
For Iron Pipe Size
3"
Fits Tube Size
3 1/2 in
Fits Pipe Size - Pipe Insulation
3 in
Insulation Length
6 ft
Wall Thickness - Insulation
1 in
Fits Pipe Size
3 in
Inside Diameter
3 1/2 in
Overall Length
6 ft
For Pipe Size
3 in

Details

Material
NBR/PVC Based Elastomeric
For Tube O.D.
3-1/2"
Item
Pipe Insulation
Color
Black
Pipe Insulation Item
Pipe Insulation
Insulation Type
Elastomeric
Insulation Body Material
NBR/PVC
Approx. R Value
6.1
Insulation Temp. Range
-70 Degrees F to 220 Degrees F
Approx. K Value
0.23
Insulation Approx. R Value
6.1
Temp. Range
-70 Degrees to 220 Degrees F
Insulation Approx. K Value
0.23
Insulation Nominal I.D.
3 1/2 in
Features
Foam Material Comes with a Pressure-Sensitive Adhesive on the Seam
R Value
6.1
Plenum Rating
Plenum Rated
K Value
0.23 BTU
Flame Spread Index
102
Smoke Developed Index
127
Foam Cell Type
Closed
Flexibility
Flexible
For Piping System
Chilled Water, Hot Water, Liquid, Refrigeration, Solar Thermal
Tube Style
Slit
Installation Style
Slit with Adhesive and Flap
Outdoor Weather Protection
Acrylic Adhesive
Facing Material
Unfaced
Minimum Operating Temperature
-70 Degrees F
Form
Tube
Maximum Operating Temperature
220 Degrees F

Description

Pipe Insulation, Insulation Material Buna-N Rubber/PVC, Installation Style Slit with Adhesive and Flap, Inside Diameter 3 1/2 in, Wall Thickness 1 in, Overall Length 6 ft, Minimum Operating Temperature -70 Degrees F, Maximum Operating Temperature 220 Degrees F, Facing Material Unfaced, Color Black, R Value 6.1, Form Tube, For Pipe Size 3 in, Flame Spread Index 102, Smoke Developed Index 127, Foam Cell Type Closed, Plenum Rating Plenum Rated, Flexibility Flexible

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.