Pipe Insulation, 3-1/8" OD, 6 ft. L, NBR/PVC Based Elastomeric, 1/2 in Wall
Mfr # 6RXLO048318
Zoro # G1808436
product price: $21.69
/eaKey Features
Length
6 ft.
For Iron Pipe Size
1"
Material
NBR/PVC Based Elastomeric
For Tube O.D.
3-1/8"
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6RXLO048318
Zoro #
G1808436
UPC #
-
Country of Origin
Mexico
Dimensions
Wall Thickness
1/2 in
Length
6 ft.
For Iron Pipe Size
1"
Insulation Length
6 ft
Fits Pipe Size - Pipe Insulation
3-1/8"
Fits Tube Size
3 1/8 in
Wall Thickness - Insulation
1/2 in
For Copper Tube Size
3 1/8 in
Overall Length
6 ft
Inside Diameter
3 1/8 in
Description
Pipe Insulation, Insulation Material Buna-N Rubber/PVC, Installation Style Slit with Adhesive and Flap, Inside Diameter 3 1/8 in, Wall Thickness 1/2 in, Overall Length 6 ft, Minimum Operating Temperature -70 Degrees F, Maximum Operating Temperature 220 Degrees F, Facing Material Unfaced, Color Black, R Value 3, Form Tube, For Copper Tube Size 3 1/8 in, Flame Spread Index 96, Smoke Developed Index 121, Foam Cell Type Closed, Plenum Rating Plenum Rated, Flexibility Flexible
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.