Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pipe Insulation, 4-1/8" OD, 6 ft. L, NBR/PVC Based Elastomeric, 1 in Wall

  • Mfr # 6RX100418

  • Zoro # G2870743


product price: $52.89
/ea

Key Features

Length
6 ft.
For Iron Pipe Size
3-1/2"
Material
NBR/PVC Based Elastomeric
For Tube O.D.
4-1/8"
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6RX100418
Zoro #
G2870743
UPC #
000000111959
Country of Origin
Mexico

Dimensions

Wall Thickness
1 in
Length
6 ft.
For Iron Pipe Size
3-1/2"
Wall Thickness - Insulation
1 in
Insulation Length
6 ft
Fits Tube Size
4 1/8 in
Insulation Max. Thickness
1"
Fits Pipe Size - Pipe Insulation
3 1/2 in
Fits Pipe Size
3 1/2 in
Inside Diameter
4 1/8 in
For Pipe Size
3 1/2 in
Overall Length
6 ft
For Copper Tube Size
4 1/8 in

Details

Material
NBR/PVC Based Elastomeric
For Tube O.D.
4-1/8"
Item
Pipe Insulation
Color
Black
Insulation Approx. R Value
5.4
Pipe Insulation Item
Pipe Insulation
Insulation Type
Unslit
Insulation Temp. Range
-297 Degrees F to 220 Degrees F
Insulation Body Material
NBR/PVC
Green Environmental Attribute
Product Contributes To Reducing Energy Consumption
Green Certification or Other Recognition
GREENGUARD Certified
Temp. Range
-297 Degrees to 220 Degrees F
Insulation Nominal I.D.
4 1/8 in
Standards
ASTM C 534 Type 1 Tubing; ASTM D 1056-00-2C1; New York City MEA 186-86-M Vol. IV; USDA Requirements, Meets requirements of ASTM C 411 (Test Method for Hot Surface performance of High Temperature Thermal Insulation); Meets requirements of UL 181 sections 11.0 and 16.0 (Mold Growth/Air Erosion), MIL-P-15280 For T (Tubing), UL 94-5V Flammability Classification (Recognition # E300774); ASTM E84 1-1/2 in 25/50 Tested according to UL 723 and NFPA 255; Complies with requirements of CAN/ULC S102-M88; FMRC 2006 Approval Guide Chapter 14 Pipe Insulation; NFPA No 101 Class A Rating; Meets requirements of NFPA 90A Sect 2.3.3 for Supplementary materials for Air Distribution Systems
Approx. R Value
5.4
Plenum Rating
Plenum Rated
Foam Cell Type
Closed
Flexibility
Flexible
Smoke Developed Index
86
Flame Spread Index
61
Green Environmental Properties
No CFCs, Product Contributes to Reducing Energy Consumption
R Value
5.4
Tube Style
Unslit
Installation Style
Unslit
Form
Tube
For Environment
Submersible
Maximum Operating Temperature
220 Degrees F
Minimum Operating Temperature
-297 Degrees F
Facing Material
Unfaced

Description

Pipe Insulation, Insulation Material Buna-N Rubber/PVC, Installation Style Unslit, Inside Diameter 4 1/8 in, Wall Thickness 1 in, Overall Length 6 ft, Minimum Operating Temperature -297 Degrees F, Maximum Operating Temperature 220 Degrees F, Facing Material Unfaced, Color Black, R Value 5.4, Form Tube, For Copper Tube Size 4 1/8 in, For Pipe Size 3 1/2 in, Flame Spread Index 61, Smoke Developed Index 86, Foam Cell Type Closed, Plenum Rating Plenum Rated, Flexibility Flexible

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.