Pipe Insulation, Black, 1 1/8" I.D.
- Mfr # 801-T-200118
- Zoro # G023355436
product price:Â
$
26.19
/ea
Key Features
R Value
16
Green Environmental Properties
CFC Free, Fiber Free, Formaldehyde Free, HCFC Free, HFC Free, PBDE Free, UL GREENGUARD Gold for Low VOC Emissions
Foam Cell Type
Closed
Outdoor Weather Protection
Coating or Cladding
Water Vapor Permeability
Less Than 0.01 perm-in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 801-T-200118
- Zoro #
- G023355436
- UPC #
- 841007136152
- Country of Origin
- Mexico
Dimensions
- Wall Thickness
- 2 in
Details
- R Value
- 16
- Green Environmental Properties
- CFC Free, Fiber Free, Formaldehyde Free, HCFC Free, HFC Free, PBDE Free, UL GREENGUARD Gold for Low VOC Emissions
- Foam Cell Type
- Closed
- Outdoor Weather Protection
- Coating or Cladding
- Water Vapor Permeability
- Less Than 0.01 perm-in
- For Location
- Outdoor
- Installation Style
- Unslit
- Smoke Developed Index
- 50
- Item
- Oil-Resistant Buna-N Foam Rubber Insulation
- Water Vapor Absorption
- 0
- Plenum Rating
- Plenum Rated
- Flexibility
- Flexible
- K Value
- 0.235 BTU/hr @ 32 Degrees F; 0.245 BTU/hr @ 75 Degrees F; 0.258 BTU/hr @ 90 Degrees F
- Flame Spread Index
- 25
Description
Oil-Resistant Buna-N Foam Rubber Insulation, Insulation Material Buna-N Rubber/PVC, Installation Style Unslit, Inside Diameter 1 1/8 in, Wall Thickness 2 in, Form Tee, Minimum Operating Temperature -297 Degrees F, For Copper Tube Size 1 1/8 in, Maximum Operating Temperature 220 Degrees F, R Value 16, Color Black, Flame Spread Index 25, Foam Cell Type Closed, Plenum Rating Plenum Rated, Flexibility Flexible
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.