Pipe Insulation, Black, 1,564 cm L
- Mfr # 6RSRX068050
- Zoro # G823360777
product price:Â
$
895.99
/ea
Free Shipping & Returns
Key Features
Flexibility
Flexible
Flame Spread Index
25
R Value
3
Water Vapor Permeability
Less Than 0.05 perm-in
Self-Adhesive Backing
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6RSRX068050
- Zoro #
- G823360777
- UPC #
- 841007108159
- Country of Origin
- Mexico
- Flexibility
- Flexible
- Flame Spread Index
- 25
- R Value
- 3
- Water Vapor Permeability
- Less Than 0.05 perm-in
- Self-Adhesive Backing
- No
- Plenum Rating
- Plenum Rated
- Smoke Developed Index
- 50
- Item
- Oil-Resistant Buna-N Foam Rubber Insulation
- Features
- Coextruded Jacketed Insulation, Composite Construction, Flame-Retardant, Flexible, Jacketed Insulation, UV Resistant, Vapor Retarder (Class I)
- Form
- Sheet
- Minimum Operating Temperature
- -70 Degrees F
- Maximum Operating Temperature
- 220 Degrees F
- Resistance Properties
- Flame/Fire-Resistant, UV-Resistant
Dimensions
- Overall Length
- 51 ft
- Width
- 4 ft
- Thickness
- 3/4 in
Description
Oil-Resistant Buna-N Foam Rubber Insulation, Insulation Material Buna-N Rubber/PVC, Insulation Color Black, Overall Length 51 ft, Width 4 ft, Thickness 3/4 in, Minimum Operating Temperature -70 Degrees F, Backing Type Plain, Maximum Operating Temperature 220 Degrees F, R Value 3, Form Sheet, Flame Spread Index 25, Smoke Developed Index 50, Plenum Rating Plenum Rated, Flexibility Flexible
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.