Pipe Insulation, Black, 2 1/8" I.D.
- Mfr # 801-T-148218
- Zoro # G523353208
product price:Â
$
26.75
/ea
Key Features
Green Environmental Properties
CFC Free, Fiber Free, Formaldehyde Free, HCFC Free, HFC Free, PBDE Free, UL GREENGUARD Gold for Low VOC Emissions
Water Vapor Absorption
0
Plenum Rating
Plenum Rated
Flame Spread Index
25
For Location
Outdoor
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 801-T-148218
- Zoro #
- G523353208
- UPC #
- 841007136039
- Country of Origin
- Mexico
- Green Environmental Properties
- CFC Free, Fiber Free, Formaldehyde Free, HCFC Free, HFC Free, PBDE Free, UL GREENGUARD Gold for Low VOC Emissions
- Water Vapor Absorption
- 0
- Plenum Rating
- Plenum Rated
- Flame Spread Index
- 25
- For Location
- Outdoor
- Water Vapor Permeability
- Less Than 0.01 perm-in
- Installation Style
- Unslit
- Foam Cell Type
- Closed
- Smoke Developed Index
- 50
- R Value
- 9.3
- Flexibility
- Flexible
- Item
- Oil-Resistant Buna-N Foam Rubber Insulation
- Outdoor Weather Protection
- Coating or Cladding
- K Value
- 0.235 BTU/hr @ 32 Degrees F; 0.245 BTU/hr @ 75 Degrees F; 0.258 BTU/hr @ 90 Degrees F
- Resistance Properties
- Chemical-Resistant, Mold/Mildew-Resistant, Oil-Resistant, Ozone-Resistant, UV-Resistant, Water-Resistant
- Features
- Watertight Seams
- Color
- Black
- Maximum Operating Temperature
- 220 Degrees F
- Form
- Tee
- Minimum Operating Temperature
- -297 Degrees F
Dimensions
- Wall Thickness
- 1 1/2 in
- For Copper Tube Size
- 2 1/8 in
- Inside Diameter
- 2 1/8 in
Description
Oil-Resistant Buna-N Foam Rubber Insulation, Insulation Material Buna-N Rubber/PVC, Installation Style Unslit, Inside Diameter 2 1/8 in, Wall Thickness 1 1/2 in, Form Tee, Minimum Operating Temperature -297 Degrees F, For Copper Tube Size 2 1/8 in, Maximum Operating Temperature 220 Degrees F, R Value 9.3, Color Black, Flame Spread Index 25, Foam Cell Type Closed, Plenum Rating Plenum Rated, Flexibility Flexible
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.