Pipe Insulation, Black, 2 5/8" I.D.
- Mfr # 801-LRE-148258
- Zoro # G923358797
product price:Â
$
24.79
/ea
Key Features
Foam Cell Type
Closed
Water Vapor Absorption
0
Plenum Rating
Plenum Rated
For Location
Outdoor
Green Environmental Properties
CFC Free, Fiber Free, Formaldehyde Free, HCFC Free, HFC Free, PBDE Free, UL GREENGUARD Gold for Low VOC Emissions
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 801-LRE-148258
- Zoro #
- G923358797
- UPC #
- 841007132567
- Country of Origin
- Mexico
- Foam Cell Type
- Closed
- Water Vapor Absorption
- 0
- Plenum Rating
- Plenum Rated
- For Location
- Outdoor
- Green Environmental Properties
- CFC Free, Fiber Free, Formaldehyde Free, HCFC Free, HFC Free, PBDE Free, UL GREENGUARD Gold for Low VOC Emissions
- Water Vapor Permeability
- Less Than 0.01 perm-in
- K Value
- 0.235 BTU/hr @ 32 Degrees F; 0.245 BTU/hr @ 75 Degrees F; 0.258 BTU/hr @ 90 Degrees F
- Item
- Oil-Resistant Buna-N Foam Rubber Insulation
- Flexibility
- Flexible
- Installation Style
- Unslit
- Flame Spread Index
- 25
- R Value
- 8.9
- Smoke Developed Index
- 50
- Outdoor Weather Protection
- Coating or Cladding
- Maximum Operating Temperature
- 220 Degrees F
- Minimum Operating Temperature
- -297 Degrees F
- Form
- 90 Degrees Elbow
- Color
- Black
- Features
- Watertight Seams
- Resistance Properties
- Chemical-Resistant, Mold/Mildew-Resistant, Oil-Resistant, Ozone-Resistant, UV-Resistant, Water-Resistant
Dimensions
- Wall Thickness
- 1 1/2 in
- For Copper Tube Size
- 2 5/8 in
- Inside Diameter
- 2 5/8 in
Description
Oil-Resistant Buna-N Foam Rubber Insulation, Insulation Material Buna-N Rubber/PVC, Installation Style Unslit, Inside Diameter 2 5/8 in, Wall Thickness 1 1/2 in, Form 90 Degrees Elbow, Minimum Operating Temperature -297 Degrees F, For Copper Tube Size 2 5/8 in, Maximum Operating Temperature 220 Degrees F, R Value 8.9, Color Black, Flame Spread Index 25, Foam Cell Type Closed, Plenum Rating Plenum Rated, Flexibility Flexible
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.