Shop K-FLEX USA
See all product information
Create Account
Pipe Insulation, Black, 2 7/8" I.D.
- Mfr # 801-LRE-148278
- Zoro # G623358240
product price:Â
$
28.15
/ea
Key Features
Green Environmental Properties
CFC Free, Fiber Free, Formaldehyde Free, HCFC Free, HFC Free, PBDE Free, UL GREENGUARD Gold for Low VOC Emissions
For Location
Outdoor
Flexibility
Flexible
Flame Spread Index
25
Plenum Rating
Plenum Rated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 801-LRE-148278
- Zoro #
- G623358240
- UPC #
- 841007132581
- Country of Origin
- Mexico
- Green Environmental Properties
- CFC Free, Fiber Free, Formaldehyde Free, HCFC Free, HFC Free, PBDE Free, UL GREENGUARD Gold for Low VOC Emissions
- For Location
- Outdoor
- Flexibility
- Flexible
- Item
- Oil-Resistant Buna-N Foam Rubber Insulation
- Flame Spread Index
- 25
- Plenum Rating
- Plenum Rated
- R Value
- 9.3
- Installation Style
- Unslit
- Water Vapor Absorption
- 0
- Outdoor Weather Protection
- Coating or Cladding
- Foam Cell Type
- Closed
- Smoke Developed Index
- 50
- Water Vapor Permeability
- Less Than 0.01 perm-in
- K Value
- 0.235 BTU/hr @ 32 Degrees F; 0.245 BTU/hr @ 75 Degrees F; 0.258 BTU/hr @ 90 Degrees F
- Minimum Operating Temperature
- -297 Degrees F
- Resistance Properties
- Chemical-Resistant, Mold/Mildew-Resistant, Oil-Resistant, Ozone-Resistant, UV-Resistant, Water-Resistant
- Form
- 90 Degrees Elbow
- Features
- Watertight Seams
- Maximum Operating Temperature
- 220 Degrees F
- Color
- Black
Dimensions
- Wall Thickness
- 1 1/2 in
- For Pipe Size
- 2 1/2 in
- Inside Diameter
- 2 7/8 in
Description
Oil-Resistant Buna-N Foam Rubber Insulation, Insulation Material Buna-N Rubber/PVC, Installation Style Unslit, Inside Diameter 2 7/8 in, Wall Thickness 1 1/2 in, Form 90 Degrees Elbow, Minimum Operating Temperature -297 Degrees F, Maximum Operating Temperature 220 Degrees F, R Value 9.3, Color Black, For Pipe Size 2 1/2 in, Flame Spread Index 25, Foam Cell Type Closed, Plenum Rating Plenum Rated, Flexibility Flexible
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.