Pipe Insulation, Black, 2" I.D., Outdoor
- Mfr # 801-T-200200
- Zoro # G623358691
product price:Â
$
36.59
/ea
Key Features
Plenum Rating
Plenum Rated
Water Vapor Permeability
Less Than 0.01 perm-in
Installation Style
Unslit
Wall Thickness
2 in
K Value
0.235 BTU/hr @ 32 Degrees F; 0.245 BTU/hr @ 75 Degrees F; 0.258 BTU/hr @ 90 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 801-T-200200
- Zoro #
- G623358691
- UPC #
- 841007100856
- Country of Origin
- Mexico
Dimensions
- Wall Thickness
- 2 in
Details
- Plenum Rating
- Plenum Rated
- Water Vapor Permeability
- Less Than 0.01 perm-in
- Installation Style
- Unslit
- K Value
- 0.235 BTU/hr @ 32 Degrees F; 0.245 BTU/hr @ 75 Degrees F; 0.258 BTU/hr @ 90 Degrees F
- Flexibility
- Flexible
- Foam Cell Type
- Closed
- Water Vapor Absorption
- 0
- Item
- Oil-Resistant Buna-N Foam Rubber Insulation
- Green Environmental Properties
- CFC Free, Fiber Free, Formaldehyde Free, HCFC Free, HFC Free, PBDE Free, UL GREENGUARD Gold for Low VOC Emissions
- Flame Spread Index
- 25
- For Location
- Outdoor
- Smoke Developed Index
- 50
- R Value
- 13.5
- Outdoor Weather Protection
- Coating or Cladding
Description
Oil-Resistant Buna-N Foam Rubber Insulation, Insulation Material Buna-N Rubber/PVC, Installation Style Unslit, Inside Diameter 2 in, Wall Thickness 2 in, Form Tee, Minimum Operating Temperature -297 Degrees F, Maximum Operating Temperature 220 Degrees F, R Value 13.5, Color Black, For Pipe Size 1 1/2 in, Flame Spread Index 25, Foam Cell Type Closed, Plenum Rating Plenum Rated, Flexibility Flexible
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.