Pipe Insulation, Black, 468 cm L
- Mfr # 6RSRXG200015
- Zoro # G823356244
product price:Â
$
687.99
/ea
Free Shipping & Returns
Key Features
Flexibility
Flexible
Water Vapor Permeability
Less Than 0.05 perm-in
Flame Spread Index
25
Plenum Rating
Plenum Rated
R Value
8
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 6RSRXG200015
- Zoro #
- G823356244
- UPC #
- 841007108692
- Country of Origin
- Mexico
Details
- Flexibility
- Flexible
- Water Vapor Permeability
- Less Than 0.05 perm-in
- Flame Spread Index
- 25
- Plenum Rating
- Plenum Rated
- R Value
- 8
- Self-Adhesive Backing
- Yes
- Smoke Developed Index
- 50
- Item
- Oil-Resistant Buna-N Foam Rubber Insulation
Description
Oil-Resistant Buna-N Foam Rubber Insulation, Insulation Material Buna-N Rubber/PVC, Insulation Color Black, Overall Length 15 ft, Width 4 ft, Thickness 2 in, Minimum Operating Temperature -70 Degrees F, Backing Type Adhesive, Maximum Operating Temperature 220 Degrees F, R Value 8, Form Sheet, Flame Spread Index 25, Smoke Developed Index 50, Plenum Rating Plenum Rated, Flexibility Flexible
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.