Shop K-FLEX USA
See all product information
Create Account
Pipe Insulation, Black, 480.06 cm L
- Mfr # 6RSX200015
- Zoro # G323360253
product price:Â
$
475.99
/ea
Free Shipping & Returns
Key Features
Flexibility
Flexible
Plenum Rating
Plenum Rated
Flame Spread Index
25
Density
3 to 6 lb/cu ft
Green Environmental Properties
CFC Free, Fiber Free, Formaldehyde Free, HCFC Free, HFC Free, PBDE Free
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6RSX200015
- Zoro #
- G323360253
- UPC #
- 841007108432
- Country of Origin
- Mexico
- Flexibility
- Flexible
- Plenum Rating
- Plenum Rated
- Flame Spread Index
- 25
- Density
- 3 to 6 lb/cu ft
- Green Environmental Properties
- CFC Free, Fiber Free, Formaldehyde Free, HCFC Free, HFC Free, PBDE Free
- R Value
- 8
- Foam Cell Type
- Closed
- Self-Adhesive Backing
- No
- Item
- Oil-Resistant Buna-N Foam Rubber Insulation
- Smoke Developed Index
- 50
- For Location
- Outdoor
- K Value
- 0.245 @ 75 Degrees F
- Water Vapor Permeability
- Less Than 0.01 perm-in
- Minimum Operating Temperature
- -40 Degrees F
- Form
- Sheet
- Resistance Properties
- Mold/Mildew-Resistant, UV-Resistant
- Standards
- ASTM C177, ASTM C411, ASTM C534, ASTM E84, UL GREENGUARD Gold
- Maximum Operating Temperature
- 220 Degrees F
- Features
- Antimicrobial Protection, Environmentally Friendly
Dimensions
- Overall Length
- 16 ft
- Width
- 4 ft
- Thickness
- 2 in
Description
Oil-Resistant Buna-N Foam Rubber Insulation, Insulation Material Buna-N Rubber/PVC, Insulation Color Black, Overall Length 16 ft, Overall Width 4 ft, Thickness 2 in, Minimum Operating Temperature -40 Degrees F, Backing Type Plain, Maximum Operating Temperature 220 Degrees F, R Value 8, Form Sheet, Flame Spread Index 25, Smoke Developed Index 50, Foam Cell Type Closed, Plenum Rating Plenum Rated, Flexibility Flexible, Standards ASTM C177, ASTM C411, ASTM C534, ASTM E84, UL GREENGUARD Gold
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.