Shop K-FLEX USA
See all product information
Create Account
Pipe Insulation, Black, 5/8" I.D., Outdoor
- Mfr # 801-LRE-200058
- Zoro # G123356173
product price:Â
$
16.25
/ea
Key Features
R Value
18.1
Installation Style
Unslit
Smoke Developed Index
50
K Value
0.235 BTU/hr @ 32 Degrees F; 0.245 BTU/hr @ 75 Degrees F; 0.258 BTU/hr @ 90 Degrees F
Water Vapor Absorption
0
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 801-LRE-200058
- Zoro #
- G123356173
- UPC #
- 000000152457
- Country of Origin
- Mexico
- R Value
- 18.1
- Installation Style
- Unslit
- Smoke Developed Index
- 50
- K Value
- 0.235 BTU/hr @ 32 Degrees F; 0.245 BTU/hr @ 75 Degrees F; 0.258 BTU/hr @ 90 Degrees F
- Water Vapor Absorption
- 0
- Flexibility
- Flexible
- Green Environmental Properties
- CFC Free, Fiber Free, Formaldehyde Free, HCFC Free, HFC Free, PBDE Free, UL GREENGUARD Gold for Low VOC Emissions
- Item
- Oil-Resistant Buna-N Foam Rubber Insulation
- Flame Spread Index
- 25
- Foam Cell Type
- Closed
- Outdoor Weather Protection
- Coating or Cladding
- Water Vapor Permeability
- Less Than 0.01 perm-in
- Plenum Rating
- Plenum Rated
- For Location
- Outdoor
- Maximum Operating Temperature
- 220 Degrees F
- Form
- 90 Degrees Elbow
- Resistance Properties
- Chemical-Resistant, Mold/Mildew-Resistant, Oil-Resistant, Ozone-Resistant, UV-Resistant, Water-Resistant
- Minimum Operating Temperature
- -297 Degrees F
- Features
- Watertight Seams
- Color
- Black
Dimensions
- Wall Thickness
- 2 in
- Inside Diameter
- 5/8 in
- For Copper Tube Size
- 5/8 in
Description
Oil-Resistant Buna-N Foam Rubber Insulation, Insulation Material Buna-N Rubber/PVC, Installation Style Unslit, Inside Diameter 5/8 in, Wall Thickness 2 in, Form 90 Degrees Elbow, Minimum Operating Temperature -297 Degrees F, For Copper Tube Size 5/8 in, Maximum Operating Temperature 220 Degrees F, R Value 18.1, Color Black, Flame Spread Index 25, Foam Cell Type Closed, Plenum Rating Plenum Rated, Flexibility Flexible
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.