Pipe Insulation, Black, 7/8" I.D., Outdoor
- Mfr # 801-LRE-200078
- Zoro # G023354729
product price:Â
$
18.89
/ea
Key Features
Installation Style
Unslit
R Value
16.3
Green Environmental Properties
CFC Free, Fiber Free, Formaldehyde Free, HCFC Free, HFC Free, PBDE Free, UL GREENGUARD Gold for Low VOC Emissions
Wall Thickness
2 in
For Location
Outdoor
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 801-LRE-200078
- Zoro #
- G023354729
- UPC #
- 841007132666
- Country of Origin
- Mexico
- Installation Style
- Unslit
- R Value
- 16.3
- Item
- Oil-Resistant Buna-N Foam Rubber Insulation
- Green Environmental Properties
- CFC Free, Fiber Free, Formaldehyde Free, HCFC Free, HFC Free, PBDE Free, UL GREENGUARD Gold for Low VOC Emissions
- For Location
- Outdoor
- Flexibility
- Flexible
- Water Vapor Permeability
- Less Than 0.01 perm-in
- Foam Cell Type
- Closed
- K Value
- 0.235 BTU/hr @ 32 Degrees F; 0.245 BTU/hr @ 75 Degrees F; 0.258 BTU/hr @ 90 Degrees F
- Water Vapor Absorption
- 0
- Outdoor Weather Protection
- Coating or Cladding
- Flame Spread Index
- 25
- Plenum Rating
- Plenum Rated
- Smoke Developed Index
- 50
- Features
- Watertight Seams
- Maximum Operating Temperature
- 220 Degrees F
- Minimum Operating Temperature
- -297 Degrees F
- Resistance Properties
- Chemical-Resistant, Mold/Mildew-Resistant, Oil-Resistant, Ozone-Resistant, UV-Resistant, Water-Resistant
- Color
- Black
Dimensions
- Wall Thickness
- 2 in
- Inside Diameter
- 7/8 in
- For Copper Tube Size
- 7/8 in
Description
Oil-Resistant Buna-N Foam Rubber Insulation, Insulation Material Buna-N Rubber/PVC, Installation Style Unslit, Inside Diameter 7/8 in, Wall Thickness 2 in, Form 90 Degrees Elbow, Minimum Operating Temperature -297 Degrees F, For Copper Tube Size 7/8 in, Maximum Operating Temperature 220 Degrees F, R Value 16.3, Color Black, Flame Spread Index 25, Foam Cell Type Closed, Plenum Rating Plenum Rated, Flexibility Flexible
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.