Shop K-FLEX USA
See all product information
Create Account
Pipe Insulation, Black, 781.05 cm L
- Mfr # 6RSRXG148025
- Zoro # G623359018
product price:Â
$
1,000.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Plenum Rating
Plenum Rated
Flexibility
Flexible
Smoke Developed Index
50
Flame Spread Index
25
R Value
6
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 6RSRXG148025
- Zoro #
- G623359018
- UPC #
- 841007108685
- Country of Origin
- Mexico
Details
- Plenum Rating
- Plenum Rated
- Flexibility
- Flexible
- Smoke Developed Index
- 50
- Flame Spread Index
- 25
- R Value
- 6
- Item
- Oil-Resistant Buna-N Foam Rubber Insulation
- Water Vapor Permeability
- Less Than 0.05 perm-in
- Self-Adhesive Backing
- Yes
Description
Oil-Resistant Buna-N Foam Rubber Insulation, Insulation Material Buna-N Rubber/PVC, Insulation Color Black, Overall Length 26 ft, Overall Width 4 ft, Thickness 1 1/2 in, Minimum Operating Temperature -70 Degrees F, Backing Type Adhesive, Maximum Operating Temperature 220 Degrees F, R Value 6, Form Sheet, Flame Spread Index 25, Smoke Developed Index 50, Plenum Rating Plenum Rated, Flexibility Flexible
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.