Shop K-FLEX USA
See all product information
Create Account
Pipe Insulation, Black, 93.98 cm L
- Mfr # 6RSXG3X4148
- Zoro # G423358099
product price:Â
$
102.99
/ea
Free Shipping & Returns
Key Features
Flame Spread Index
25
Water Vapor Permeability
Less Than 0.01 perm-in
Flexibility
Flexible
Green Environmental Properties
CFC Free, Fiber Free, Formaldehyde Free, HCFC Free, HFC Free, PBDE Free
For Location
Outdoor
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6RSXG3X4148
- Zoro #
- G423358099
- UPC #
- 841007108791
- Country of Origin
- Mexico
- Flame Spread Index
- 25
- Water Vapor Permeability
- Less Than 0.01 perm-in
- Flexibility
- Flexible
- Green Environmental Properties
- CFC Free, Fiber Free, Formaldehyde Free, HCFC Free, HFC Free, PBDE Free
- For Location
- Outdoor
- Foam Cell Type
- Closed
- Plenum Rating
- Plenum Rated
- Item
- Oil-Resistant Buna-N Foam Rubber Insulation
- Smoke Developed Index
- 50
- R Value
- 6.2
- Self-Adhesive Backing
- Yes
- K Value
- 0.245 @ 75 Degrees F
- Density
- 3 to 6 lb/cu ft
- Maximum Operating Temperature
- 220 Degrees F
- Standards
- ASTM C177, ASTM C411, ASTM C534, ASTM E84, UL GREENGUARD Gold
- Features
- Antimicrobial Protection, Environmentally Friendly
- Resistance Properties
- Mold/Mildew-Resistant, UV-Resistant
- Minimum Operating Temperature
- -40 Degrees F
- Form
- Sheet
Dimensions
- Overall Length
- 4 ft
- Width
- 3 ft
- Thickness
- 1 1/2 in
Description
Oil-Resistant Buna-N Foam Rubber Insulation, Insulation Material Buna-N Rubber/PVC, Insulation Color Black, Overall Length 4 ft, Overall Width 3 ft, Thickness 1 1/2 in, Minimum Operating Temperature -40 Degrees F, Backing Type Adhesive, Maximum Operating Temperature 220 Degrees F, R Value 6.2, Form Sheet, Flame Spread Index 25, Smoke Developed Index 50, Foam Cell Type Closed, Plenum Rating Plenum Rated, Flexibility Flexible, Standards ASTM C177, ASTM C411, ASTM C534, ASTM E84, UL GREENGUARD Gold
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.