Pipe Insulation Tube, 6 ft L, Black
Mfr # 6RSR068068
Zoro # G011131097
product price: $13.49
/eaKey Features
Wall Thickness
3/4 in
Color
Black
Tube Style
Unslit
Installation Style
Unslit
Flexibility
Flexible
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6RSR068068
Zoro #
G011131097
UPC #
0841007138415
Country of Origin
Multiple
Dimensions
Wall Thickness
3/4 in
Overall Length
6 ft
Inside Diameter
3/4 in
For Copper Tube Size
5/8 in
Details
Item
Pipe Insulation Tube
Color
Black
Tube Style
Unslit
Installation Style
Unslit
Flexibility
Flexible
Foam Cell Type
Closed
Plenum Rating
Plenum Rated
R Value
5.7
Smoke Developed Index
50
Flame Spread Index
25
Minimum Operating Temperature
-40 Degrees F
Form
Tube
Facing Material
PVC Jacket
Maximum Operating Temperature
250 Degrees F
Description
Pipe Insulation Tube, Insulation Material Buna-N Rubber, Installation Style Unslit, Inside Diameter 3/4 in, Wall Thickness 3/4 in, Overall Length 6 ft, Minimum Operating Temperature -40 Degrees F, Maximum Operating Temperature 250 Degrees F, Facing Material PVC Jacket, Color Black, R Value 5.7, Form Tube, For Copper Tube Size 5/8 in, Flame Spread Index 25, Smoke Developed Index 50, Foam Cell Type Closed, Plenum Rating Plenum Rated, Flexibility Flexible, For Tube Outside Diameter 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.