Zoro Homepage

Pipe Insulation Tube, 6 ft L, Black

  • Mfr # 6RSR068118

  • Zoro # G811130979


product price: $19.19
/ea

Key Features

Color
Black
Wall Thickness
3/4 in
Tube Style
Unslit
Installation Style
Unslit
Plenum Rating
Plenum Rated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6RSR068118
Zoro #
G811130979
UPC #
0841007138439
Country of Origin
Multiple

Dimensions

Wall Thickness
3/4 in
For Copper Tube Size
1 in
Inside Diameter
1 1/8 in
For Pipe Size
3/4 in
Overall Length
6 ft

Details

Color
Black
Item
Pipe Insulation Tube
Tube Style
Unslit
Installation Style
Unslit
Plenum Rating
Plenum Rated
Flame Spread Index
25
Flexibility
Flexible
Smoke Developed Index
50
Foam Cell Type
Closed
R Value
5.7
Minimum Operating Temperature
-40 Degrees F
Form
Tube
Maximum Operating Temperature
250 Degrees F
Facing Material
PVC Jacket

Description

Pipe Insulation Tube, Insulation Material Buna-N Rubber, Installation Style Unslit, Inside Diameter 1 1/8 in, Wall Thickness 3/4 in, Overall Length 6 ft, Minimum Operating Temperature -40 Degrees F, Maximum Operating Temperature 250 Degrees F, Facing Material PVC Jacket, Color Black, R Value 5.7, Form Tube, For Copper Tube Size 1 in, For Pipe Size 3/4 in, Flame Spread Index 25, Smoke Developed Index 50, Foam Cell Type Closed, Plenum Rating Plenum Rated, Flexibility Flexible

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.