Zoro Homepage

Pipe Insulation Tube, 6 ft L, Black

  • Mfr # 6RSR068200

  • Zoro # G711131021


product price: $32.99
/ea

Key Features

Wall Thickness
3/4 in
Color
Black
Installation Style
Unslit
Tube Style
Unslit
Smoke Developed Index
50
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6RSR068200
Zoro #
G711131021
UPC #
0841007145444
Country of Origin
Multiple

Dimensions

Wall Thickness
3/4 in
Overall Length
6 ft
For Pipe Size
1 1/2 in
Inside Diameter
2 in

Details

Item
Pipe Insulation Tube
Color
Black
Installation Style
Unslit
Tube Style
Unslit
Smoke Developed Index
50
Foam Cell Type
Closed
Flexibility
Flexible
R Value
4.7
Flame Spread Index
25
Plenum Rating
Plenum Rated
Form
Tube
Minimum Operating Temperature
-40 Degrees F
Maximum Operating Temperature
250 Degrees F
Facing Material
PVC Jacket

Description

Pipe Insulation Tube, Insulation Material Buna-N Rubber, Installation Style Unslit, Inside Diameter 2 in, Wall Thickness 3/4 in, Overall Length 6 ft, Minimum Operating Temperature -40 Degrees F, Maximum Operating Temperature 250 Degrees F, Facing Material PVC Jacket, Color Black, R Value 4.7, Form Tube, For Pipe Size 1 1/2 in, Flame Spread Index 25, Smoke Developed Index 50, Foam Cell Type Closed, Plenum Rating Plenum Rated, Flexibility Flexible, For Tube Outside Diameter 2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.