Zoro Homepage

Pipe Insulation Tube, 6 ft L, Black

  • Mfr # 6RX068028

  • Zoro # G511131115


product price: $4.59
/ea

Key Features

Wall Thickness
3/4 in
Color
Black
Installation Style
Unslit
Tube Style
Unslit
R Value
6.4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6RX068028
Zoro #
G511131115
UPC #
0841007111869
Country of Origin
Multiple

Dimensions

Wall Thickness
3/4 in
Inside Diameter
1/4 in
Overall Length
6 ft
For Copper Tube Size
1/8 in

Details

Item
Pipe Insulation Tube
Color
Black
Installation Style
Unslit
Tube Style
Unslit
R Value
6.4
Smoke Developed Index
50
Plenum Rating
Plenum Rated
Flexibility
Flexible
Foam Cell Type
Closed
Flame Spread Index
25
Facing Material
Unfaced
Form
Tube
Maximum Operating Temperature
250 Degrees F
Minimum Operating Temperature
-40 Degrees F

Description

Pipe Insulation Tube, Insulation Material Buna-N Rubber, Installation Style Unslit, Inside Diameter 1/4 in, Wall Thickness 3/4 in, Overall Length 6 ft, Minimum Operating Temperature -40 Degrees F, Maximum Operating Temperature 250 Degrees F, Facing Material Unfaced, Color Black, R Value 6.4, Form Tube, For Copper Tube Size 1/8 in, Flame Spread Index 25, Smoke Developed Index 50, Foam Cell Type Closed, Plenum Rating Plenum Rated, Flexibility Flexible, For Tube Outside Diameter 1/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.