Zoro Homepage

Pipe Insulation Tube, 6 ft L, Green

  • Mfr # 6RHFN068038

  • Zoro # G011131110


product price: $6.69
/ea

Key Features

Wall Thickness
3/4 in
Color
Green
Green Environmental Properties
Halogen Free
Installation Style
Unslit
Tube Style
Unslit
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6RHFN068038
Zoro #
G011131110
UPC #
0841007103406
Country of Origin
United States

Dimensions

Wall Thickness
3/4 in
For Copper Tube Size
1/4 in
Overall Length
6 ft
Inside Diameter
3/8 in
For Pipe Size
1/8 in

Details

Item
Pipe Insulation Tube
Color
Green
Green Environmental Properties
Halogen Free
Installation Style
Unslit
Tube Style
Unslit
Foam Cell Type
Closed
Plenum Rating
Plenum Rated
Smoke Developed Index
50
Flame Spread Index
25
R Value
5
Flexibility
Flexible
Facing Material
Unfaced
Form
Tube
Minimum Operating Temperature
-40 Degrees F
Maximum Operating Temperature
250 Degrees F

Description

Pipe Insulation Tube, Insulation Material Buna-N Rubber, Installation Style Unslit, Inside Diameter 3/8 in, Wall Thickness 3/4 in, Overall Length 6 ft, Minimum Operating Temperature -40 Degrees F, Maximum Operating Temperature 250 Degrees F, Facing Material Unfaced, Color Green, R Value 5, Form Tube, For Copper Tube Size 1/4 in, For Pipe Size 1/8 in, Flame Spread Index 25, Smoke Developed Index 50, Foam Cell Type Closed, Plenum Rating Plenum Rated, Flexibility Flexible

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.