Zoro Homepage

Pipe Insulation Tube, 6 ft L, Green

  • Mfr # 6RHFN068048

  • Zoro # G411131338


product price: $11.59
/ea

Key Features

Wall Thickness
3/4 in
Color
Green
Tube Style
Unslit
Green Environmental Properties
Halogen Free
Installation Style
Unslit
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6RHFN068048
Zoro #
G411131338
UPC #
0841007103413
Country of Origin
United States

Dimensions

Wall Thickness
3/4 in
Overall Length
6 ft
For Pipe Size
1/4 in
For Copper Tube Size
3/8 in
Inside Diameter
1/2 in

Details

Item
Pipe Insulation Tube
Color
Green
Tube Style
Unslit
Green Environmental Properties
Halogen Free
Installation Style
Unslit
Smoke Developed Index
50
R Value
4.7
Plenum Rating
Plenum Rated
Flame Spread Index
25
Foam Cell Type
Closed
Flexibility
Flexible
Minimum Operating Temperature
-40 Degrees F
Facing Material
Unfaced
Maximum Operating Temperature
250 Degrees F
Form
Tube

Description

Pipe Insulation Tube, Insulation Material Buna-N Rubber, Installation Style Unslit, Inside Diameter 1/2 in, Wall Thickness 3/4 in, Overall Length 6 ft, Minimum Operating Temperature -40 Degrees F, Maximum Operating Temperature 250 Degrees F, Facing Material Unfaced, Color Green, R Value 4.7, Form Tube, For Copper Tube Size 3/8 in, For Pipe Size 1/4 in, Flame Spread Index 25, Smoke Developed Index 50, Foam Cell Type Closed, Plenum Rating Plenum Rated, Flexibility Flexible

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.